To Our Valued Customers: COVID-19 Update

Polaris Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
3 Products
Item#: 600639
Mfg: NSI Tork
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Applications.
Item#: 611717
Mfg: NSI Tork
Easy-Splice Direct Burial Roll-On Splice Sleeve for 8 to 2/0 AWG - 1 Count Easy "roll-on" way to insulate and seal cable connections up to 1,000 volts. The gripping force of the EPDM elastomer combines with high performance sealant to form a water resistant, UV resistant insulating sleeve appropriate for direct burial application over in-line compression connectors. Ideal for use where gas or electric heating devices are not approved. RUS accepted as a secondary tap or splice cover. Each kit includes one Easy-Splice sleeve and sealant strips. Qualified to ANSI C119.1-1986. CSA certified to C22.2 No. 198.2. UL 486D listed, suitable for direct burial. APPLICATION: For use on standard poly or elastomeric-insulated cables. Insulates and seals in-line compression connectors or terminal lugs. Cable can be energized immediately.
Item#: 611726
Mfg: NSI Tork
Nsi Ross 2/0 Direct B. Conn