To Our Valued Customers: COVID-19 Update

Polaris Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
6 Products
Item#: 409804
Mfg: NSI Tork
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 6 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item#: 409821
Mfg: NSI Tork
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.
Item#: 409822
Mfg: NSI Tork
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (1) 6 AWG - 500 MCM, 600V, 380 Amps per Pole, Surface Mount.
Item#: 357757
Mfg: NSI Tork
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps per Pole, Surface Mount.
Item#: 357755
Mfg: NSI Tork
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item#: 448761
Mfg: NSI Tork
Power Distribution Block 250 MCM-6 AWG Primary 250 MCM-6 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.