Polaris Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
51 Products
Item # 0579934
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded), Pipe Size: 1/2" - 1". Rebar: 3/8" - 1".
Item # 0409804
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 6 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item # 0409821
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.
Item # 0409822
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (1) 6 AWG - 500 MCM, 600V, 380 Amps per Pole, Surface Mount.
Item # 0357755
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item # 0357757
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps per Pole, Surface Mount.
Item # 0409816
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
$104.54 EA
Usually ships in 2-4 days
Co Wide: 54
in Cart
Item # 0400145
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.
Item # 0409824
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (2) 4 AWG - 500 MCM, 600V, 760 Amps per Pole, Surface Mount.
Item # 0409823
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
Item # 0286639
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion an...
Item # 0264029
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resi...
Item # 0264402
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Item # 0508651
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 405 Amp, Aluminum Current Rating: ...
Item # 0264404
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...