ABB Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
19 Products
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Green, Die Code: 37.
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Green, Die Code: 37.
$10.68 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Copper Compression Lug, Conductor Size: 1 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Green, Die Code: 37.
Copper Compression Sleeve, Short Barrel, Wire Size: 1 AWG. Wire Diameter: .47". Suitable for Grounding, Bonding and Direct Burial Applications.
$15.41 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Green, Die Code: 37.
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Green, Die Code: 37.
Mechanical Lug, 1-Hole Mount, Copper, 1 - 2/0 AWG, 3/8" Stud
Copper Locktite Lug, Conductor Range: 2 - 4/0 AWG, 1 Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with Copper Stranded Conductor.
Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 8 - 1/0 AWG, Type L
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 STR - 2/0 STR, Bolt Hole: 3/8 In, Socket Set Screw
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
C-Tap Connector, Wire Range: 3 AWG to 1 AWG, 3/4 Inch C-Tap Length, (Run) 3 -1 AWG to 3-12 AWG (Tap), Copper
Butt Connector, Non-Insulated, 2 - 1 AWG, Pack of 5
Press-On Copper C-Tap. Wire Range: 1/0 - 2 AWG, Color Coded Orange