Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
7 Products
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 8 AWG, 600V, 230 Amps per Pole, DIN Mount.
Feed Through Terminal Block. Screw Clamp. Type: M 70/22. Color: Gray. 600V/175A. Size: 70 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 4 - 2/0 AWG.
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 2 AWG, 600V, 230 Amps per Pole, DIN Mount.
Discontinued
Call for Availability
Co Wide: 0
in Cart
Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 ...
Abb 1sna400772r1300 D70/22.p