Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
13 Products
Item # 0740739
Mfr: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 1-3/8", Includes: Base & Tip.
Item # 0740738
Mfr: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 1-1/8", Includes: Base & Tip.
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: ...
Step Bit, Diameters: 3/16" - 7/8", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gaug...
Item # 0925806
Mfr: DEWALT
3-Piece Step Bit Set, Hex Shank: 1/4", Step Sizes (3 Bits): 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, and 7/8.
Item # 0182919
Step Bit, Length: 3-9/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Alumin...
Item # 0032097
Mfr: Klein
7-Piece Ratcheting Box Wrench Set, Includes: 1/4"x5/16", 3/8"x7/16", 1/2"x9/16", 5/8"x11/16", 5/8"x3/4", 11/16"x3/4",13/16"x7/8", Roll-Up Pouch
Item # 0075568
Mfr: Klein
12-Piece Combination Wrench Set, Includes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
Item # 0740737
Mfr: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 7/8", Includes: Base & Tip.
Item # 0816184
Mfr: Ideal
Step Drill Bit, Quick Change, Drill Diameter: 1/4 - 1-1/8 inch, Step increments: 1/16 inch, No. Of Hole: 16 inch, Shank Diameter: 1/4 inch, Material: High Speedtool Steel
Item # 0028638
Mfr: Ideal
Step Drill Bit, Drill Diameter: 1/4 - 7/8 inch, Step increments: 1/16 inch, No. Of Hole: 11 inch, Shank Diameter: 3/8 inch, Finish: Titanium Nitride
Item # 0816182
Mfr: Ideal
Step Drill Bit; Quick Change; Drill Diameter: 1/4 - 7/8 In; Step Increments: 1/16 In; No. Of Hole: 11 In; Shank Diameter: 1/4 In; Material: High Speed Tool Steel
Item # 0769635
Step Bit, Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8" (22 mm).
Discontinued