ABB Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
35 Products
Item#: 865338
Mfg: ABB
10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).
Item#: 177995
Mfg: ABB
Su201M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489
Item#: 604303
Mfg: ABB
Miniature Circuit Breaker, 10 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
Item#: 9600
Mfg: ABB
Su201M-Z10 Miniature Circuit Breaker Z-Char., 10Ka, 10A, 1P Ul489
New Item
Item#: 1430993
Mfg: ABB
Miniature Circuit Breaker, 1-Pole, 10 Amps, 480Y/277V AC. K-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Item#: 604274
Mfg: ABB
Miniature Circuit Breaker, 10 Amps, 480Y/277V AC. B - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
Item#: 220059
Mfg: ABB
The CP-C.1 24/10.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 percent and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.
Item#: 899969
Mfg: ABB
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 1 Pole, 60 Volt DC, K Trip
Item#: 612810
Mfg: ABB
1 Pole, 10 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, D Curve, 65 kAIC
Item#: 618719
Mfg: ABB
1 Pole, 10 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, C Curve, 65 kAIC
Item#: 605965
Mfg: ABB
Miniature Circuit Breaker, 10 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Item#: 178635
Mfg: ABB
Miniature Circuit Breaker, 10 Amps, 480/277V AC. C - Curve. 10 kAIC. SU200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Item#: 328593
Mfg: ABB
ABB S222K10
Item#: 70367
Mfg: Ocal
OCC ST145-G 1 OCAL 45DG SEALTIGHT
Item#: 689100
Mfg: ABB
10 Amp, Power Supply. CP-C Series. 1-Phase. Rated Input Voltage: 110 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).