Powerline Hardware Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
55 Products
Insulated Swinging Clevis, Hot Dip Galzanized
Insulated Secondary & Deadend Clevis, Length: 3 1/2", Hot Dip Galvanized.
Square Nuts. Nominal Size: 1/2". Threads per Inch: 11. Hot Dip Galvanized Steel.
Square Nuts. Nominal Size: 7/8". Threads per Inch: 10. Hot Dip Galvanized Steel.
Pole Top Pin, Length: 20", Thread Diameter: 1 3/8", Nylon.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Line Post Stud 3/4" Shank 1 13/16" Length For Steel Arm & Line Post Bracket.
Anchor Shackle. Diameter: 1-7/8". Finish: Hot Dipped Galvanized
Add to Cart for Price
Call for Availability
Co Wide: 0
in Cart
M-F Square Lock Nuts, Regular. Nominal Size: 7/8". Threads per Inch: 10. Hot Dip Galvanized Steel. For tight connections between bolts and nuts.
Pin-Type Insulator, High Voltage, Pin Hole Diameter: 1-3/8". Recommended Pin Length: 6". Leakage Distance: 13". Cantilever Strength: 2,500 lbs. Typical Voltage Class: 23 kV.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 6". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Spool Bolt, Single Upset. Size: 5/8" Diameter, 14" Shank Length, 18-1/2" Bolt Length, 8" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Line Post Stud 5/8" Shank 1 3/4" Length For Steel Arm & Line Post Bracket.
M-F Square Lock Nuts, Regular. Nominal Size: 1/2". Threads per Inch: 11. Hot Dip Galvanized Steel. For tight connections between bolts and nuts.
Line Post Insulator, Leakage Distance: 14", Dry Among Distance: 6 1/4", Diameter 6 1/2", Typical Line Voltage Application: 25kV, Low Frequency Flushover: 80kV(Dry),70kV(Wet), Gray ...
Machine Bolt. Size: 1/2" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.