Powerline Hardware Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
55 Products
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Guy Hook, Base Length: 2 1/2", Hole Diameter: 11/16", Tensil Strength: 12,400 lbs.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$15.34 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Square Flat Washer. Size: 2" x 2", 1/8" Thickness, 9/16" Hole Diameter, 1/2" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5 kV.
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 4". Leakage Distance: 4". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 4.8 kV.
Carriage Bolt. Size: 3/8" Diameter, 4-1/2" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 6". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$16.39 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Machine Bolt. Size: 1/2" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Carriage Bolt. Size: 1/2" Diameter, 4-1/2" Length, 3" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Round Washer. Dimensions: 1-3/8" x 1-3/8". Thickness: 1/8", Hole Diameter: 9/16", Bolt Diameter: 1/2". Hot Dip Galvanized, Rolled Threads.
Spool Bolt, Single Upset. Size: 5/8" Diameter, 9" Shank Length, 13-1/2" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Pole Top Pin, Length: 15", Thread Diameter: 1", Nylon.