Erico Eriflex Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
47 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 9 - 15 mm Flexibar, Load Side: (6) 10 AWG - 4 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 25...
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar, Load Side: (1) 8 AWG - 250 MCM, 600V, 250 Amps per Pole, DIN Rail Mount.
$23.77 EA
Usually ships in 2-4 days
Co Wide: 18
in Cart
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 300 mm, Section: 10 mm, Width: 12 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 250 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.