Entrelec Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
851 Products
Plug in Component Holder. Type: PG5. 150V/20A. Max Dissipative: 1W. Color: Gray. Allows Disconnect Function When Used with Terminal Blocks Type: ZS4-SP and ZS4-SP-R1. Plugs into C...
Screw Clamp Terminal Block. Disconnect (ZS4-SF Plug Delivered Separately). Series: SNK. Type: ZS4-SP-R1. Color: Gray. Size: 4mm² Blocks. Spacing: 6mm. DIN 3.
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 1 Meter. H x W: 7.5mm x 35mm.
$4.81 EA
Usually ships in 2-4 days
Co Wide: 18
in Cart
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.AL (TS 35). Material: Aluminum. Length: 1 Meters. H x W: 7.5mm x 35mm.
$6.24 EA
Usually ships in 2-4 days
Co Wide: 6
in Cart
DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Material: Zinc Bichromate Plated Steel. Length: 1 Meters. H x W: 5.5mm x 15mm. ***Used with Miniature Terminal Blocks***
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 8 AWG, 600V, 230 Amps per Pole, DIN Mount.
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
DIN Rail, Assymmetrical, Slotted "G" Style. DIN 1. Type: PR1 (TS 32/F6). Material: Zinc Bichromate Plated Steel. Prepunctured. Length: 2 Meters. H x W: 15mm x 32mm.
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 8 AWG - 2 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 115 Amps per Pole, DIN Mount.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Item # 0583274
DIN Rail, High Rail - 30°, Slotted, DIN 3. Type: PR3.Z2 HR30 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 1 Met...
1/2 Inch NPT Hub, Cable Gland, Cable Range: 0.394-0.551 Inch, Domed, Material: Nylon. *Locknut needs to be ordered separately.
$3.61 EA
Usually ships in 2-4 days
Co Wide: 81
in Cart
Feed Through Terminal Block. Screw Clamp. Type: M 70/22. Color: Gray. 600V/175A. Size: 70 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 4 - 2/0 AWG.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

Color

 

Gauge

 

Material

 

NEMAConfiguration

 

Family/Series

Amps

 

Mounting

 

Poles

 

Conductors

 

Info & Services

Catalogs