Eaton B-Line BW4

Sort by:
Show:
11 Products
Item#: 221023
Rod & Wire Fastener, Channel Size: 1-1/2 Inch, Rod Size: 1/4 Inch, 100 Pack
Item#: 133762
Liquidtight Bullet Connector, 1-1/2 Inch, Black, Thermoplastic, For Use With Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing.
Item#: 45976
Mfg: OZ Gedney
Liquidtight Connector, 90°, 1-1/2 Inch, Malleable Iron, Non-Insulated, For Use With Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, Applicable Standard Federal Specification WF-406E, NEMA; Application Hazardous Location; Environmental Condiotions Oil Tight
Item#: 45919
Mfg: OZ Gedney
Features: Physical Dimension 2 3/4 In Width X 2 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1.5in, Material: Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated
Item#: 722875
Liquidtight Connector, Insulated, 45°, Size: 1-1/2 Inch, Material: Malleable Iron
Item#: 44953
Mfg: OZ Gedney
AC/Flex Connectorector, 90°, Squeeze, 1-1/2 Inch, Malleable
Item#: 45328
Mfg: OZ Gedney
AC/Flex Connector, 2-Screw, Clamp, 1-1/2 Inch, Malleable Iron
Made in USA
Item#: 58908
Mfg: Arlington
Screw-In Connector, 1-1/2 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable
Item#: 730863
Liquidtight Connector, Straight, 1-1/2 Inch, Malleable Iron, Non-Insulated, For Use With Liquidtight Flexible Metal Conduit
Item#: 780080
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core with TPR Jacket, Conduit Size 1-1/2 Inch, Length 15 Meters/50 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, Black
Item#: 49172
Mfg: OZ Gedney
EMT Expansion Fitting, 1-1/2 Inch, Hot Dip Galvanized, Concrete Tight, Type TX: 4 Inch Conduit Movement, For Use with EMT Conduit, UL 514-B