American Fittings Corp STRNT 50

Sort by:
Show:
25 Products
Item # 0790952
Mfr: Fluke
Milliamp Process Clamp Meter, Features: 4-20mA, Power Saving, Includes: Batteries, Case, Test Leads.
Call for Price
Co Wide: 4
in Cart
Item # 0505579
.440 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 10000 Amp VAC/VDC RMS Symmetrical, Dimens...
Item # 0187272
Mfr: Fluke
Lvd1 Is A Non-contact Ac Voltage Detector And Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-sensitivity - The Voltage Detectorglows Blue When It's ...
Item # 0656221
11 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 20000 Amp VAC/VDC RMS Symmetrical, Dimensio...
Item # 0780789
Mfr: Klein
NCVT-1 Voltage Tester, Non-Contact, Maximum Rating: CAT IV 1000V AC, Features: Voltage (50-1000V AC), Green/Red LED Indicators & Auto Off Function, Includes: Owner's Manual & (2) A...
Item # 0758400
Voltage Detector, Non-Contact, Maximum Rating: 1000V, Features: Voltage (5 - 1000V AC), Frequency (50 - 500 Hz), Includes: (1) AAA Battery
Item # 0071601
Mfr: FLIR
AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 t...
Item # 1446038
Mfr: Klein
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Las...
Item # 0908093
Voltage Detector, Non-Contact, Maximum Rating: 50-1000V AC, Features: Control Circuit Mode & Flat Tip
$64.06 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Item # 0072323
Mfr: Extech
Non-Contact Voltage Detector with Flashlight, Maximum Rating: 100V - 1000 VAC, Features: Built in Flashlight, Visual and Audible Indication, For use on: 50/60Hz Circuits
Discontinued
Co Wide: 50
in Cart
2000 Amp North American Style Stud Mount High Speed Fuse, 1000V
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0157990
Mfr: Extech
Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads an...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Info & Services

Catalogs