Powerline Hardware American Fittings Corp STRNT 50

Sort by:
Show:
36 Products
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 28". Hole Distance: 26". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 6". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$19.20 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 30". Hole Distance: 28". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Pole Top Pin, Length: 15", Thread Diameter: 1", Nylon.
Insulated Crossarm Clevis, Size: 5", Hot Dip Galvanized.
$9.45 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Pole Top Pin, Length: 18", Thread Diameter: 1", Nylon.
Fiberglass Guy Strain Insulator. Length: 36", Mechanical Rating: 16000 lbs
High Voltage Forged Steel Pin, Standard Long Shank, Shanks Diameter: 5/8", Hight Above Arm: 7", Hot Dip Galvanized, Nylon.
Low Voltage Forged Steel Pin with Nylon Threads, Shank Diameter: 5/8", Height: 5", Shank Length: 1 1/2", Thread Length: 1 1/4", Hot Dipped Galvanized, Short Shank, Nylon.
Insulated Swinging Clevis, Hot Dip Galzanized
Fiberglass Guy Strain Insulator. Length: 54", Mechanical Rating: 16000 lbs