ABB T3N200TW

Sort by:
Show:
12 Products
Item#: 438661
Mfg: ABB
130 Motor Current Amp, 230 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A145 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block. ***Must Add (2) Terminal Lug Kits***
Item#: 100380
Mfg: ABB
Af96-30-11-13 100-250V50/60Hz-Dc Contactor
Item#: 888152
Mfg: ABB
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 169 FLA (Full Load Amps). Heavy Duty: 130 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Item#: 879344
Mfg: ABB
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Item#: 146639
Mfg: ABB
PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. H: 14.8" W: 7.8" D: 9.3" Weight: 21.16Lbs. ** Qty 2 OF ASSOCIATED LUG KIT REQUIRED **
Item#: 162276
Mfg: ABB
IN CANADA USE PSTX170-690-70 Softstarter for max 690V main voltage and 100 - 250V 50/60Hz control supply voltage IEC maximum of 171A
Item#: 1111517
Mfg: ABB
Enclosed Softstarter, 100 Hp @ 480V, 130 Amp @ 480V, NEMA 4, PSTX Series, Extreme Duty. Includes: Thermal Magnetic CB, Emergency Bypass (AC3), Control Power Transformer, Start/Stop, H/O/A, 4-Wire Service Entrance Neutral Kit. 30”H x 30”W x 12”D.
Item#: 507840
Mfg: ABB
ABB 3 Pole, 230 Amp, Non-reversing Across The Line Contactor With 480v Ac Coil And 1no And 1 Nc Auxiliary Contacts Electronic Overload Relay
Item#: 708161
Mfg: ABB
135 Amp, NEMA Size 4, Non-Combination, Non-Reversing Starter, A-Line (A145), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 65 - 200 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).***For use in 3-Phase Applications Only***
Item#: 766040
Mfg: ABB
By-Pass Kit for PST175-600-70 Softstarter. AC-1 Rated. Includes: (1) A145-30-11-84 Contactor, Extension Kit and (6) 20" 2/0 AWG Pre-Cut Feeders with Ring Terminals and all hardware to connect Contactor to Softstarter. ***Lugs still required for Feeder and Motor Load***
Item#: 766039
Mfg: ABB
By-Pass Kit for PST210-600-70 Softstarter. AC-1 Rated. Includes: (1) A145-30-11-84 Contactor, Extension Kit and (6) 22" 3/0 AWG Pre-Cut Feeders with Ring Terminals and all hardware to connect Contactor to Softstarter. ***Lugs still required for Feeder and Motor Load***
Item#: 567309
Mfg: ABB
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 156 FLA (Full Load Amps). Heavy Duty: 130 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. Requires: (1) PSLK-300 Lug Kit. *If using Bypass Contactor order 2 sets of PSLK 300.