ABB S203-K50

Sort by:
Show:
11 Products
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 150-1500, 3-Pole Fixed + Front Flat Terminals
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 100-1000 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 225-2250, 3-Pole Fixed + Front Flat Terminals
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 200-2000, 3-Pole Fixed + Front Flat Terminals
Item # 0130148
Mfr: ABB
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage r...
Item # 0565079
Mfr: ABB
225 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76". ***Must add Line and Load Side Lugs***
Discontinued
Usually ships in 2-4 days
Co Wide: 13
in Cart
Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 125-1250, 3-Pole Fixed + Front Flat Terminals
Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 175-1750, 3-Pole Fixed + Front Flat Terminals
Item # 0674924
Mfr: ABB
Circuit Breaker, Voltage Rating: 480/500 Volts AC/DC, Amperage Rating: 225 Amp, Trip Range: 2250 Amp, Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Trip Type: Thermal-Magnetic, Int...
$1,073.92 EA