To Our Valued Customers: COVID-19 Update

ABB S203-K50

Sort by:
Show:
49 Products
Item # 0604725
Mfr: ABB
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include ...
Item # 0614969
Mfr: ABB
Non-Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
$541.82 EA
Usually ships in 2-4 days
Co Wide: 13
in Cart
Item # 0109038
Mfr: ABB
200 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Item # 0130148
Mfr: ABB
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage r...
Item # 0138193
Mfr: ABB
200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 39.8", W: 18.54", D: 7.36", Kn...
Item # 0565076
Mfr: ABB
200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76". ***Must add Line and Load Side Lugs***
RC610, Horizontal Mount, (100) Marking Cards, Legend: Earth Ground Symbol. For use with 6 mm Terminal Blocks.
Item # 0675725
Mfr: ABB
ABB 4 Pole, 200 Amps Rated At 600 Vac, Ul 98, Open Non-fusible Disconnect Switch /csa); Handle Type: Pistol; Insulation Voltage: 1000 V
Item # 0708415
Mfr: ABB
NEMA Size 4, Pump Panel, Combination, Rotary Handle Disconnect, 200 Amp MCCB Circuit Breaker, 50 Hp @ 240 or 100 Hp @ 480V Maximum, Electronic Overload Relay, 60 - 200 FLA (Full Lo...
Discontinued
Usually ships in 2-4 days
Co Wide: 1
in Cart
Item # 0138224
Mfr: ABB
T Fuse Adapter Kit for 200 Amp, 600 V, Heavy Duty Safety Switches. Includes: Mounting Bolts, Washers and Connection Bars.
Item # 0138158
Mfr: ABB
200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H, K, R Fuses. Enclosure Dims: H: 38.39", W: 18.54", D: 7.48", ...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0138205
Mfr: ABB
200 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 1. Enclosure Dims: H: 25.35", W: 18.54", D: 7.48", Knockouts Top & Bottom Qty 3 (2-1/2", 2", 1...