3 way toggle switch

Sort by:
Show:
51 Products
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 8 AWG - 2 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 115 Amps per Pole, DIN Mount.
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LE...
$17.74 EA
Usually ships in 2-4 days
Co Wide: 186
in Cart
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 2,5/5.P. Color: V2 Green/Yellow. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
$5.56 EA
Usually ships in 2-4 days
Co Wide: 5
in Cart
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: D 4/6.T3. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown F...
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFD. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Incl...
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) ...
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFLT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Blown Fuse Indicator:...