OZ Gedney 3 way toggle switch

Sort by:
Show:
22 Products
Item # 0934500
Bonding Jumper, Size: 2-1/2 to 3 Inch, Length: 24 Inch, Tinned Copper Braid, For Use With Rigid/IMC Conduit
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C,features: For Rigid And Imc...
Item # 0045051
Application: O-z/gedney Aluminum Conduit Bodies, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 2.5 To 3in, Form: Bs-a, Material: Stamped Copper-...
Item # 0045520
Application: To Provide A Worry-free, Rain Tight Seal When Used With Type Bs Orbc Covers, Material: Velbuna Composition Closed-cell Neoprene Foam Gasket, Temperature Rating: 212 De...
Item # 0816784
Cold Water Ground Clamp, 2-1/2 Inch to 3-1/2 Inch Pipe, Malleable
Item # 0045021
Bonding Jumper, For 2-1/2 or 3 In Rigid, IMC or EMT, 4 Inch Movement, 14 In Long, Braided Tinned Copper Strap
Item # 0151363
Conduit Body Cover, Type: Wedge, Form 7, Size: 2-1/2 to 3 Inch, Steel
Item # 0045898
Rigid Coupling, Three Piece, 2-1/2 Inch, Threaded, Concrete Tight, Malleable Iron, For Use with Rigid/IMC Conduit
Item # 0094321
Reducing Washer, 2-1/2" x 3/4", Steel
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0045866
Features: Physical Dimension 3/4 In Length X 1 3/8 In Diameter, Thread Length 7/16 In , Application: Threadless Rigid Conduit, Standard: Ul 514b, Fed Spec: W-f-408e, NEMA: Fb-1, Si...
Item # 0045052
Application: O-z/gedney Malleable Iron Conduit Bodies, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 2.5 To 3in, Form: Bs-s,material: Stamped St...
Item # 0044956
Features: Flexible Opening 2 3/4 To 3 In, Application: Armored Cable, Flexible Metal Conduit, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1, Size: 2.5in, Material: M...
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C,features: For Rigid And Imc...