To Our Valued Customers: COVID-19 Update

HellermannTyton CD36AA-BK-NO-ASSY

Sort by:
Show:
147 Products
The cable tie and edge clip assembly is ideal for use where holes are not acceptable or where adhesives will fail due to temperature problems. Edge clips are widely used for fixing...
HellermannTyton P Clamps easily guide and locate wires and cables. The clamps are designed with a radiused edge to prevent chaffing and cutting into insulation. Available sizes u...
$0.07 EA
Usually ships in 2-4 days
Co Wide: 600
in Cart
HellermannTytonÆs Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of i...
$0.25 EA
Usually ships in 2-4 days
Co Wide: 1100
in Cart
Ratchet P Clamp, 0.24"-0.54" Bundle Dia., 180° Short Length, 0.256" Hole Dia., PA66HIRHSUV, BK, 5/bag
Screw Mount Cable Ties are made of all plastic and provide a quick and simple method of mounting. Max Bundle Diameter 1.8", #10 Screw, PA66HS, Black, 1,000/pkg
HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a...
$0.05 EA
Usually ships in 2-4 days
Co Wide: 21000
in Cart
HellermannTytonÆs Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of i...
$176.90 BX
Usually ships in 2-4 days
Co Wide: 3
in Cart
HellermannTyton's edge clip and tape clip assembly is ideal for use in applications where holes are not acceptable. Edge clips are widely used for fixing and bundling cables and wi...
Call for Price
Call for Availability
Co Wide: 0
in Cart
HellermannTyton's dual clamp ties are designed to provide parallel separation between hoses, wires, cables and tubing, protecting them from abrasion. These ties have an optional m...
The double head cable tie was designed with a dual locking head to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel...