• Search
  • "onramp--dc24-wall-1p-chd"

"onramp--dc24-wall-1p-chd"

1,177 Found
ABB

Abb Acs310-03u-10a8-2 Acs310, 3 Hp

Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
ABB

Abb Acs310-03u-10a8-2 Acs310, 3 Hp

Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
1,177 Items found