"ww-732-2 industries, llc"
945 Found
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
NSI OX-1 Oxide Inhibitor 1 Ounce
Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork
NSI M22-250-3V-S 22-18 Male Disc .2
Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork
NSI HB507 Bronze Bolt 5/16" X 2"
Item #: 0251993
CAT #: HB507
UPC: 662381057150
Company wide:
NSI Tork
NSI G-19 Ground Clamp HD 4 1/2-6" w
Item #: 0251822
CAT #: G-19
UPC: 662381010216
Company wide:
NSI Tork
NSI UC-320 U Bolt Clamp 3 Cond. 1 1
Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork
NSI WRD219 Al Wide Range Connector
Item #: 0252762
CAT #: WRD219
UPC: 662381003331
Company wide:
NSI Tork
NSI UC-342 U Bolt Clamp 3 Cond. 3 P
Item #: 0250919
CAT #: UC-342
UPC: 662381108708
Company wide:
NSI Tork
2 AWG NYL INSULATED RING 3/8" STUD 100/bag
Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork
NSI ISE71 Ins Serv Ent Sleeve RED-B
Item #: 0252063
CAT #: ISE71
UPC: 662381028099
Company wide:
NSI Tork
NSI WRD259 Al Wide Range Connector
Item #: 0252763
CAT #: WRD259
UPC: 662381003348
Company wide:
NSI Tork
NSI G-6 Ground Clamp HD 1 1/4-2" w/
Item #: 0251850
CAT #: G-6
UPC: 662381010193
Company wide:
NSI Tork
NSI WRD179 Al Wide Range Connector
Item #: 0252758
CAT #: WRD179
UPC: 662381003317
Company wide:
NSI Tork
NSI HB406 Bronze Bolt 1/4" X 1 1/2"
Item #: 0251991
CAT #: HB406
UPC: 662381057044
Company wide:
NSI Tork
NSI G-10 Ground Clamp HD 1 1/4-2" w
Item #: 0251819
CAT #: G-10
UPC: 662381010278
Company wide:
NSI Tork
Ground Clamp HD 1/2-1 - 3/4 Hub
Item #: 0874871
CAT #: EG-7
UPC: 662381010650
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 100
Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
NSI TL250-2L2 300 MCM - 4/0 A
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
NSI FS2-60-8N C/W 2-1.75" CEN
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
NSI CB50 Conduit Bender 1/2"
NSI CB50 CONDUIT BENDER FOR 1
Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork
NSI OX-1 Oxide Inhibitor 1 Ounce
NSI OX-1 OXIDE INHIBITOR EA
Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 6 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork
NSI M22-250-3V-S 22-18 Male Disc .2
NSI M22-250-3V-S 22-18 AWG MA
Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork
NSI HB507 Bronze Bolt 5/16" X 2"
NSI HB507 BRONZE BOLT 5/16" X
Item #: 0251993
CAT #: HB507
UPC: 662381057150
Company wide:
NSI Tork
NSI G-19 Ground Clamp HD 4 1/2-6" w
NSI G-19 HEAVY DUTY BRONZE GR
Item #: 0251822
CAT #: G-19
UPC: 662381010216
Company wide:
NSI Tork
Re Max"
Nsi G-4 4/0 Wire 1 1/4-2" Pip
Item #: 0757767
CAT #: G-4
UPC: 662381010155
Company wide:
NSI Tork
NSI UC-320 U Bolt Clamp 3 Cond. 1 1
NSI UC-320 GRD CONN. 1.25" 2/
Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork
NSI WRD219 Al Wide Range Connector
NSI WRD219 #1-2/0 WIDE RANGE
Item #: 0252762
CAT #: WRD219
UPC: 662381003331
Company wide:
NSI Tork
NSI UC-342 U Bolt Clamp 3 Cond. 3 P
NSI UC-342 GRD CONN. 3" 2/0-4
Item #: 0250919
CAT #: UC-342
UPC: 662381108708
Company wide:
NSI Tork
2 AWG NYL INSULATED RING 3/8" STUD 100/bag
22-18 AWG Nylon Insulated Ring #8 Stud, 1,000 Per Pack
Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork
NSI ISE71 Ins Serv Ent Sleeve RED-B
NSI ISE71 1-2 STR - 4 SOL INS
Item #: 0252063
CAT #: ISE71
UPC: 662381028099
Company wide:
NSI Tork
NSI WRD259 Al Wide Range Connector
NSI WRD259 #1-2/0 WIDE RANGE
Item #: 0252763
CAT #: WRD259
UPC: 662381003348
Company wide:
NSI Tork
NSI G-6 Ground Clamp HD 1 1/4-2" w/
NSI G-6 HEAVY DUTY BRONZE GRO
Item #: 0251850
CAT #: G-6
UPC: 662381010193
Company wide:
NSI Tork
NSI WRD179 Al Wide Range Connector
NSI WRD179 #3-2/0 WIDE RANGE
Item #: 0252758
CAT #: WRD179
UPC: 662381003317
Company wide:
NSI Tork
NSI SSHN-8 S.S. Nut 1/2
NSI SSHN-8 STAINLESS STEEL HE
Item #: 0252702
CAT #: SSHN-8
UPC: 662381054210
Company wide:
NSI Tork
NSI HB406 Bronze Bolt 1/4" X 1 1/2"
NSI HB406 BRONZE BOLT 1/4" X
Item #: 0251991
CAT #: HB406
UPC: 662381057044
Company wide:
NSI Tork
NSI G-10 Ground Clamp HD 1 1/4-2" w
NSI G-10 BRONZE GROUND CLAMP
Item #: 0251819
CAT #: G-10
UPC: 662381010278
Company wide:
NSI Tork
Ground Clamp HD 1/2-1 - 3/4 Hub
Bronze Ground Clamp with 360 Degree Adapters for Rigid Conduit .50-1 in pipe 3/4" Hub Bronze water pipe clamps with bronze adapters provide excellent quality yet are economical. All adapters are interchangeable. Assembled with zinc-plated steel screws. Hub swings 360 degrees for easy alignment. Used to connect rigid conduit and ground conductor to water pipe. UL Listed 467 Grounding and Bonding.
Item #: 0874871
CAT #: EG-7
UPC: 662381010650
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 100
Flexible Grounding Strap 1/2in. - 100 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Easy-Splice Direct Burial Splice Kit with Rubber Cover 2/0 AWG - 500 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
945 Items found