"vm-b-4 industries, llc"
899 Found
NSI Tork
NSI R22-56 22-18 Bare Ring 1/4 Stud
Item #: 0252451
CAT #: R22-56
UPC: 662381072047
Company wide:
NSI Tork
NSI IPLMD600-3 600-6 POLARIS INS
Item #: 0250242
CAT #: IPLMD6003
UPC: 662381789150
Company wide:
NSI Tork
NSI TL250-3L2 250 MCM - 1/0 AWG, 3
Item #: 0252730
CAT #: TL250-3L2
UPC: 662381005885
Company wide:
NSI Tork
NSI UC-214 U Bolt Ground Clamp 2 Co
Item #: 0250865
CAT #: UC-214
UPC: 662381108289
Company wide:
NSI Tork
NSI ISE66 Ins Serv Ent Sleeve ORN-G
Item #: 0252061
CAT #: ISE66
UPC: 662381028051
Company wide:
NSI Tork
NSI G-24 Ground Clamp HD 2 1/2-4" w
Item #: 0251830
CAT #: G-24
UPC: 662381010285
Company wide:
NSI Tork
NSI G-66 Ground Clamp 1 1/4-2" w/Ar
Item #: 0874888
CAT #: G-66
UPC: 662381010483
Company wide:
NSI Tork
NSI G-8 Ground Clamp HD 1 1/4-2" w/
Item #: 0251857
CAT #: G-8
UPC: 662381010230
Company wide:
NSI Tork
Ground Rod Connector HD 3/4"
Item #: 0628563
CAT #: GRC-34H
UPC: 662381010568
Company wide:
NSI Tork
NSI 2036 225A STACKED NEUTRAL BAR
Item #: 0249684
CAT #: 2036
UPC: 662381008381
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 1/0 6 Port
Item #: 0480859
CAT #: PL1/0-6
UPC: 662381901040
Company wide:
NSI Tork
NSI L8N-142 CU CMP Lug 8 AWG 1/4 Bo
Item #: 0252258
CAT #: L8N-142
UPC: 662381336347
Company wide:
NSI Tork
NSI TCP4/0 Tap Connector 4/0 (Al/Cu
Item #: 0252711
CAT #: TCP4/0
UPC: 662381021427
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
NSI GL2N-141 CU CMP Lug Short 2 AWG
Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork
225a Stacked Neutral Bar, 24 Circuits
Item #: 0753398
CAT #: 1024M
UPC: 662381008091
Company wide:
NSI Tork
NSI HB808 Bronze Bolt 1/2" X 2-1/4"
Item #: 0252003
CAT #: HB808
UPC: 662381057358
Company wide:
NSI Tork
NSI UC-332 U Bolt Clamp 3 Cond. 2 P
Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
NSI Tork
NSI R22-56 22-18 Bare Ring 1/4 Stud
NSI R22-56 22-18 AWG BARE RIN
Item #: 0252451
CAT #: R22-56
UPC: 662381072047
Company wide:
NSI Tork
NSI IPLMD600-3 600-6 POLARIS INS
NSI IPLMD600-3 600-6 POLARIS INS MULTI-TAP CONN 3 PORT
Item #: 0250242
CAT #: IPLMD6003
UPC: 662381789150
Company wide:
NSI Tork
NSI TL250-3L2 250 MCM - 1/0 AWG, 3
NSI TL250-3L2 300 MCM - 4/0 A
Item #: 0252730
CAT #: TL250-3L2
UPC: 662381005885
Company wide:
NSI Tork
Ground Clamp Alum 1 1/4-2"
Aluminum Ground Clamps for 1.25-2in. Pipe Dual-rated ground clamp that ground aluminum or copper to water pipe, galvanized pipe or steel conduit. They are constructed from high-strength extruded aluminum alloy and are plated to provide low-contract resistance. cULus Listed 467 Grounding and Bonding. Zinc plated steel screws.
Item #: 0251865
CAT #: GCA-2
UPC: 662381010018
Company wide:
NSI Tork
NSI UC-214 U Bolt Ground Clamp 2 Co
NSI UC-214 GRD CONN. 1" 2/0-4
Item #: 0250865
CAT #: UC-214
UPC: 662381108289
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6"
Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork
NSI ISE66 Ins Serv Ent Sleeve ORN-G
NSI ISE66 3-4 STR -6 SOL INSU
Item #: 0252061
CAT #: ISE66
UPC: 662381028051
Company wide:
NSI Tork
NSI G-24 Ground Clamp HD 2 1/2-4" w
NSI G-24 HEAVY DUTY BRONZE GR
Item #: 0251830
CAT #: G-24
UPC: 662381010285
Company wide:
NSI Tork
NSI G-66 Ground Clamp 1 1/4-2" w/Ar
NSI G-66 "BRONZE GROUND CLAMP
Item #: 0874888
CAT #: G-66
UPC: 662381010483
Company wide:
NSI Tork
NSI G-8 Ground Clamp HD 1 1/4-2" w/
NSI G-8 HEAVY DUTY BRONZE GRO
Item #: 0251857
CAT #: G-8
UPC: 662381010230
Company wide:
NSI Tork
Ground Rod Connector HD 3/4"
Heavy Duty Silicon Bronze Ground Rod Clamp for 3/4in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.
Item #: 0628563
CAT #: GRC-34H
UPC: 662381010568
Company wide:
NSI Tork
NSI 2036 225A STACKED NEUTRAL BAR
NSI 2036 225A 4-14 AWG 32 CIR
Item #: 0249684
CAT #: 2036
UPC: 662381008381
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 1/0 6 Port
6 Wire Polaris 1/0-14 AWG Uninsulated Multi-Cable Connector Blocks Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0480859
CAT #: PL1/0-6
UPC: 662381901040
Company wide:
NSI Tork
NSI L8N-142 CU CMP Lug 8 AWG 1/4 Bo
NSI L8N-142 #8 AWG MAX WIRE S
Item #: 0252258
CAT #: L8N-142
UPC: 662381336347
Company wide:
NSI Tork
NSI TCP4/0 Tap Connector 4/0 (Al/Cu
NSI TCP4/0 BRONZE PLATED TAP
Item #: 0252711
CAT #: TCP4/0
UPC: 662381021427
Company wide:
NSI Tork
NSI Tork 1042
NSI 1042 225A 4-14 AWG 42 CIR
Item #: 0249672
CAT #: 1042
UPC: 662381008206
Company wide:
NSI Tork
Single Indent Compressor 250
Mechanical Single-Indent Heavy Duty Lug Crimpers APPLICATIONS: Crimper is a manually operated single-indent compressor tool. It has a wire range of CU-250 MCM to 8 AWG AL-4/0 AWG to 8 AWG. It requires no dies.
Item #: 0250394
CAT #: M-250
UPC: 662381055002
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
3 Port Aluminum Dual Rated Transformer Stud Connector 500 MCM - 4 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
NSI GL2N-141 CU CMP Lug Short 2 AWG
CU CMP LUG SHORT 2 AWG 1/4 BOLT-5/8 SPAC
Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork
Nema Panel Lug (2) 600-2
2 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249695
CAT #: 2-600L4
UPC: 662381027009
Company wide:
NSI Tork
225a Stacked Neutral Bar, 24 Circuits
225a Stacked Neutral Bar, 4-14 Awg 24 Circuits & 350 Mcm - 6 Awg Main Lug
Item #: 0753398
CAT #: 1024M
UPC: 662381008091
Company wide:
NSI Tork
NSI CD3 U-Type Die #4Cu
NSI CD3 U-TYPE DIE 4 AWG CU G
Item #: 0249816
CAT #: CD3
UPC: 662381171030
Company wide:
NSI Tork
NSI HB808 Bronze Bolt 1/2" X 2-1/4"
NSI HB808 BRONZE BOLT 1/2" X
Item #: 0252003
CAT #: HB808
UPC: 662381057358
Company wide:
NSI Tork
NSI UC-332 U Bolt Clamp 3 Cond. 2 P
NSI UC-332 GRD CONN. 2" 2/0-4
Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
899 Items found