"as-i1-i1 industries, llc"
61 Found
NSI Tork
Ground Strap Flexible 3/8" X 100
Item #: 0688042
CAT #: SA382C
UPC: 662381011312
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 25
Item #: 0469313
CAT #: SA582B
UPC: 662381011329
Company wide:
NSI Tork
CU CMP Splice Short 1/0 AWG-Bell
Item #: 0252647
CAT #: SC-1/0B
UPC: 662381336811
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 100
Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork
Ground Strap Flexible 3/8" X 25
Item #: 0469309
CAT #: SA382B
UPC: 662381011305
Company wide:
NSI Tork
Ground Bar CU 14 Circuit 2-14
Item #: 0930983
CAT #: GBC2-14
UPC: 662381010759
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
Ground Bar CU 7 Circuit 2-14
Copper Isolated Ground Bar with 7 Circuits 2-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0250041
CAT #: GBC2-7
UPC: 662381010711
Category:
Panelboard Isolated Ground Assemblies
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
Ground Strap Flexible 3/8" X 100
Flexible Grounding Strap 3/8in. - 100 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0688042
CAT #: SA382C
UPC: 662381011312
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 25
Flexible Grounding Strap 1/2in. - 25 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0469313
CAT #: SA582B
UPC: 662381011329
Company wide:
NSI Tork
CU CMP Splice Short 1/0 AWG-Bell
Short Barrel Copper Compression Splice for Flexible Copper Cable 1/0AWG Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Item #: 0252647
CAT #: SC-1/0B
UPC: 662381336811
Company wide:
NSI Tork
4/0-2 Al Parallel Gr Clmp
Aluminum Dual Rated Parallel Groove Clamp for 4/0 STR - 2 SOL Aluminum Dual Rated Parallel Groove Clamps are high strength aluminum extruded alloy fittings assembled with steel or anodized high strength aluminum flat washers for heavy duty service entrance or for use as a heavy duty distribution armor rod clamps. The serrated grooves provide increased contact. Supplied pre-filled with oxide inhibitor. Rated 600V. Temperature rating 90 degrees C.,
Item #: 0068358
CAT #: PAA12
UPC: 662381004055
Company wide:
NSI Tork
Ground Strap Flexible 1/2" X 100
Flexible Grounding Strap 1/2in. - 100 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork
FUSE PULLER (RED)
Rail Mounted Modular Fuse Puller is supplied red as standard. It is used on modular terminal blocks.
Item #: 0250017
CAT #: FTBFP
UPC: 662381167866
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6"
Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork
Ground Strap Flexible 3/8" X 25
Flexible Grounding Strap 3/8in. - 25 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0469309
CAT #: SA382B
UPC: 662381011305
Company wide:
NSI Tork
Ground Bar CU 14 Circuit 2-14
Copper Isolated Ground Bar with 14 Circuits 2-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0930983
CAT #: GBC2-14
UPC: 662381010759
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
61 Items found