• Search
  • "900-f industries, llc"

"900-f industries, llc"

54 Found
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

NSI TWDA3812 Drive Adapter 3/8In. F

Item #: 0250780
CAT #: TWDA3812
UPC: 662381671158
Company wide:
NSI Tork

16-14 Vinyl Spade #6 Stud, Bulk

Item #: 0252560
CAT #: S16-6-F-BULK
UPC: 662381301680
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

16-14 Bare Flange Spade-Bulk

Item #: 0252540
CAT #: S16-10-F-BULK
UPC: 662381301673
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

1 x 3 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

NSI TWDA3812 Drive Adapter 3/8In. F

NSI TWDA3812 DRIVE ADAPTER 3/
Item #: 0250780
CAT #: TWDA3812
UPC: 662381671158
Company wide:
NSI Tork

16-14 Vinyl Spade #6 Stud, Bulk

16-14 AWG Bare, # 6 Stud Flange Spade, 1,000 Per Pack
Item #: 0252560
CAT #: S16-6-F-BULK
UPC: 662381301680
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

16-14 Bare Flange Spade-Bulk

16-14 AWG, # 10 Stud Bare Flange Spade, 1,000 Per Pack
Item #: 0252540
CAT #: S16-10-F-BULK
UPC: 662381301673
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
54 Items found