"al1/0-48 industries, llc"
559 Found
NSI Tork
2-PRT CLR MULTITP PRE-INSLTD CONN 2/0 14AWG
Item #: 2138370
CAT #: ITD-2/0C
UPC: 662381201881
Company wide:
NSI Tork
NSI AM-K2-H6-NCA (2) 2/0-14 P
Item #: 1793797
CAT #: AM-K2-H6-NCA
UPC: 662381368249
Company wide:
NSI Tork
NSI AS-K1-H4-NCA (1) 2/0-14 P
Item #: 1793802
CAT #: AS-K1-H4-NCA
UPC: 662381368317
Company wide:
NSI Tork
NSI AS-K1-H6-NCA (1) 2/0-14 P
Item #: 1793803
CAT #: AS-K1-H6-NCA
UPC: 662381368324
Company wide:
NSI Tork
AL/CU CMP Lug 300 MCM 1/2 Bolt Size
Item #: 0251632
CAT #: AL300-48
UPC: 662381030139
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
NSI Tork
NSI UC-214 U Bolt Ground Clamp 2 Co
Item #: 0250865
CAT #: UC-214
UPC: 662381108289
Company wide:
NSI Tork
NSI WRD179 Al Wide Range Connector
Item #: 0252758
CAT #: WRD179
UPC: 662381003317
Company wide:
NSI Tork
NSI WRD259 Al Wide Range Connector
Item #: 0252763
CAT #: WRD259
UPC: 662381003348
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI UC-132 U Bolt Clamp 1 Cond. 2 P
Item #: 0250856
CAT #: UC-132
UPC: 662381108142
Company wide:
NSI Tork
NSI UC-126 U Bolt Clamp 1 Cond. 1
Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
NSI SPM-1L Service Post One Wire 1
Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork
NSI SC-2/0B CU CMP Splice Short 2/0
Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork
CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac
Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork
NSI FQC-00 QUICK DISCONNECT - 0 DEG
Item #: 0251802
CAT #: FQC-00
UPC: 662381167965
Company wide:
NSI Tork
NSI SPM-21L Service Post Two Wire 1
Item #: 0252687
CAT #: SPM-21L
UPC: 662381021106
Company wide:
NSI Tork
2-PRT CLR MULTITP PRE-INSLTD CONN 2/0 14AWG
2-PRT CLR MULTITP PRE-INSLTD CONN 2/0 14AWG
Item #: 2138370
CAT #: ITD-2/0C
UPC: 662381201881
Company wide:
NSI Tork
NSI AM-K2-H6-NCA (2) 2/0-14 P
NSI AM-K2-H6-NCA (2) 2/0-14 P
Item #: 1793797
CAT #: AM-K2-H6-NCA
UPC: 662381368249
Company wide:
NSI Tork
NSI AS-K1-H4-NCA (1) 2/0-14 P
NSI AS-K1-H4-NCA (1) 2/0-14 P
Item #: 1793802
CAT #: AS-K1-H4-NCA
UPC: 662381368317
Company wide:
NSI Tork
NSI AS-K1-H6-NCA (1) 2/0-14 P
NSI AS-K1-H6-NCA (1) 2/0-14 P
Item #: 1793803
CAT #: AS-K1-H6-NCA
UPC: 662381368324
Company wide:
NSI Tork
AL/CU CMP Lug 300 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug300MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251632
CAT #: AL300-48
UPC: 662381030139
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug400MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Easy-Splice Direct Burial Splice Kit with Rubber Cover 2/0 AWG - 500 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
NSI Tork
NSI UC-214 U Bolt Ground Clamp 2 Co
NSI UC-214 GRD CONN. 1" 2/0-4
Item #: 0250865
CAT #: UC-214
UPC: 662381108289
Company wide:
NSI Tork
NSI WRD179 Al Wide Range Connector
NSI WRD179 #3-2/0 WIDE RANGE
Item #: 0252758
CAT #: WRD179
UPC: 662381003317
Company wide:
NSI Tork
19 Circuit Comb.Connector
Combination Connector 19 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0732484
CAT #: CB-19
UPC: 662381009029
Company wide:
NSI Tork
NSI WRD259 Al Wide Range Connector
NSI WRD259 #1-2/0 WIDE RANGE
Item #: 0252763
CAT #: WRD259
UPC: 662381003348
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6"
Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
NSI Tork
NSI UC-132 U Bolt Clamp 1 Cond. 2 P
NSI UC-132 GRD CONN. 2" 2/0-4
Item #: 0250856
CAT #: UC-132
UPC: 662381108142
Company wide:
NSI Tork
NSI UC-126 U Bolt Clamp 1 Cond. 1
NSI UC-126 GRD CONN. 1.5" 2/0
Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
23 Circuit Comb.Connector
Combination Connector 23 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0886789
CAT #: CB-23
UPC: 662381009036
Company wide:
NSI Tork
NSI SPM-1L Service Post One Wire 1
NSI SPM-1L SERVICE POST CONNE
Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork
NSI SC-2/0B CU CMP Splice Short 2/0
NSI SC-2/0B COPPER TIN PLATED
Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork
CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 5/8" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork
NSI FQC-00 QUICK DISCONNECT - 0 DEG
NSI FQC-00 QUICK DISCONNECT -
Item #: 0251802
CAT #: FQC-00
UPC: 662381167965
Company wide:
NSI Tork
NSI SPM-21L Service Post Two Wire 1
NSI SPM-21L SERVICE POST CONN
Item #: 0252687
CAT #: SPM-21L
UPC: 662381021106
Company wide:
559 Items found