• Search
  • "gbibz-126-4414-wc industries, llc"

"gbibz-126-4414-wc industries, llc"

37 Found
NSI Tork

Standard Wire Connector, 22-14 AWG

Item #: 0251118
CAT #: WC-B-SJ
UPC: 662381142399
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Item #: 0251307
CAT #: WC-Y-D
UPC: 662381140364
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Item #: 0251138
CAT #: WC-Y-J
UPC: 662381140357
Company wide:
NSI Tork

Standard Wire Connector, Orange, 22-14 AWG

Item #: 0251121
CAT #: WC-O-C
UPC: 662381361516
Company wide:
NSI Tork

Easy-Twist Orange - Std Jar

Item #: 0251133
CAT #: WC-O-SJ
UPC: 662381142405
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Item #: 0251137
CAT #: WC-Y-CJ
UPC: 662381142313
Company wide:
NSI Tork

Standard Wire Connector, Orange, 22-14 AWG

Item #: 0251298
CAT #: WC-O-D
UPC: 662381140265
Company wide:
NSI Tork

Wire Connectors, Standard Twist-On, Blue

Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Company wide:
NSI Tork

Standard Wire Connector, Red, 22-10 AWG

Item #: 0251135
CAT #: WC-R-J
UPC: 662381140456
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Standard Wire Connector, 22-14 AWG

Standard Wire Connector, Blue, Easy Twist, 22-14 AWG, Standard Jar of 300
Item #: 0251118
CAT #: WC-B-SJ
UPC: 662381142399
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Standard Wire Connector, Yellow, Easy Twist, 22-10 AWG, Fibre Drum Of 35,000
Item #: 0251307
CAT #: WC-Y-D
UPC: 662381140364
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Standard Wire Connector, Yellow, Easy Twist, 22-10 AWG, Large Jar of 500
Item #: 0251138
CAT #: WC-Y-J
UPC: 662381140357
Company wide:
NSI Tork

Standard Wire Connector, Orange, 22-14 AWG

Standard Wire Connector, Orange, Easy Twist, 22-14 AWG, Carton Of 100
Item #: 0251121
CAT #: WC-O-C
UPC: 662381361516
Company wide:
NSI Tork

Easy-Twist Orange - Std Jar

Easy-Twist Standard Twist-On Wire Connectors - Standard Orange Small Jar 22-14 AWG APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 0251133
CAT #: WC-O-SJ
UPC: 662381142405
Company wide:
NSI Tork

Standard Wire Connector, Yellow, 22-10 AWG

Standard Wire Connector, Yellow, Easy Twist, 22-10 AWG, Small Jar Of 100
Item #: 0251137
CAT #: WC-Y-CJ
UPC: 662381142313
Company wide:
NSI Tork

Standard Wire Connector, Orange, 22-14 AWG

Standard Wire Connector, Orange, Easy Twist, 22-14 AWG, Fibre Drum Of 50,000
Item #: 0251298
CAT #: WC-O-D
UPC: 662381140265
Company wide:
NSI Tork

Wire Connectors, Standard Twist-On, Blue

Wire Connectors, Standard Twist-On, Blue, 22-14 AWG, 300V, Wire Range - Min: 2 #22 AWG, Max: 3 #16 AWG
Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Company wide:
NSI Tork

Standard Wire Connector, Red, 22-10 AWG

Standard Wire Connector, Red, Easy Twist, 22-10 AWG, Large Jar of 350
Item #: 0251135
CAT #: WC-R-J
UPC: 662381140456
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
37 Items found