"dglc200a-nc"
3,380 Found
ABB
Abb Acs355-03u-03a3-4+j400 Acs355
Item #: 0828031
CAT #: ACS355-03U-03A3-4+J400
UPC: 662348015360
Company wide:
ABB
Abb Acs355-01u-04a7-2+j404 Acs355
Item #: 0828009
CAT #: ACS355-01U-04A7-2+J404
UPC:
Company wide:
ABB
Abb Acs355-03u-17a6-2+j404 Acs355
Item #: 0828076
CAT #: ACS355-03U-17A6-2+J404
UPC:
Company wide:
ABB
Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Item #: 0815397
CAT #: ACS310-03U-25A4-4
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-10a8-2 Acs310, 3 Hp
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-19a4-2 Acs310, 5 Hp
Item #: 0897499
CAT #: ACS310-03U-19A4-2
UPC:
Company wide:
Discontinued
ABB
Acs550, 75hp, U1 - Wall Mnt, N1/ip21, 200 Vac
Item #: 0562141
CAT #: ACS550-U1-221A-2
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-06a2-4 Acs310, 3 Hp
Item #: 0897500
CAT #: ACS310-03U-06A2-4
UPC:
Company wide:
Discontinued
ABB
Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac
Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
Discontinued
ABB
Acs150, 1.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac
Item #: 0741350
CAT #: ACS150-03U-03A3-4
UPC:
Company wide:
Discontinued
ABB
Abb Acs355-03u-03a3-4+j400 Acs355
Abb; Machinery Drive; Wattage: 1.1 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 70 Mm Width X 161 Mm Depth; Base Drive Frame: R1;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.200 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Moto
Item #: 0828031
CAT #: ACS355-03U-03A3-4+J400
UPC: 662348015360
Company wide:
ABB
Abb Acs355-01u-04a7-2+j404 Acs355
Abb; Machinery Drive; Wattage: 0.75 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 70 Mm Width X 161 Mm Depth; Base Drive Frame: R1;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.200 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Item #: 0828009
CAT #: ACS355-01U-04A7-2+J404
UPC:
Company wide:
ABB
Abb Acs355-03u-44a0-4 Acs355, 30 Hp
Abb; Machinery Drive; Wattage: 22 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 181 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 244 Mm Height With Fastenings And Clamping Plate X 260 Mm Width X 169 Mm Depth; Base Drive Frame: R4;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 4.400 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Item #: 0828092
CAT #: ACS355-03U-44A0-4
UPC:
Company wide:
ABB
Abb Acs355-03u-17a6-2+j404 Acs355
Abb; Machinery Drive; Wattage: 4 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed 50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At 0to 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M(3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation);degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ul Type 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.500 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Item #: 0828076
CAT #: ACS355-03U-17A6-2+J404
UPC:
Company wide:
ABB
Abb Acs355-01u-07a5-2 Acs355, 2 Hp
Abb; Machinery Drive; Wattage: 1.5 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.500 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Item #: 0828014
CAT #: ACS355-01U-07A5-2
UPC:
Company wide:
ABB
Abb Acs800-u31-0120-5 Acs800, 125hp
Abb; Ac Drive; Ultra Low Harmonic; Voltage Rating: 380 - 500 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Power Factor: 1 (fundamental), 0.99 (total); Mounting:wall; Enclosure: NEMA 1/ul Type 1; Environmental Conditions: Ambient Temperature: Transport: -40 To +70 Pct C; Storage: -40 To +70 Pct C; Operation (acs800-07lc): -15 To +50 Pct C, No Frost Allowed 40 To 50 Pct C At Reduced Output Current (1 Pct/1 Pct C); Cooling Method: Dry Clean Air; Altitude 0 To 1000 M: Without Derating, 1000...4000 M: With Derating (1 Pct / 100 M) (690 V Units 1000...2000 M With Derating); Relative Humidity: 5 To 95 Pct, No Condensation Allowed; Protection Class: Ul Type 1 Standard For -u1,-pc,-u2,-u7/07,07lc, -u11, -17,-u31,-37; Paint Color -pc,-u7/07,07lc, -17,-37: Ral 7035 -u1,-u11,-u2,-u31: Ncs 1502-y(ral 90021, Pms 420 C); Contamination Levels Storage: No Conductive Dust Allowed Iec60721-3-1, Class 1c2 (chemical Gases); Transportation Operation: Class 1s2 (solidparticles), Iec60721-3-2, Class 2c2 (chemical Gases),class 2s2 (solid Particles), Iec60721-3-3, Class 3c1/3c2* (chemical Gases), Class 3s2 (solid Particles); Size: 38.200 In Height X 11.800 In Width X 17.300 In Depth; Base Drive Frame: R6;speed Control: Static Accuracy: Open Loop: 10 Pct Of Motor Slip; Closed Loop: 01pct Of Nominal Speed; Dynamic Accuracy: Open Loop: 0.3 To 0.4 Pct Sec With 100 Pct Torque Step; Closed Loop: 0.1 To 0.2 Pct Sec With 100 Pct Torque Step; Motorcontrol: Abbs Exclusive Direct Torque Control (dtc); Weight: 22
Item #: 0797030
CAT #: ACS800-U31-0
UPC:
Company wide:
ABB
Abb Acs800-u11-0020-5 Acs800, 20hp
Abb; Ac Drive; Regenerative; Voltage Rating: 380 - 500 Vac; Phase: 3; Frequencyrating: 48 - 63 Hz; Power Factor: 1 (fundamental), 0.99 (total); Mounting: Wall;enclosure: NEMA 1/ul Type 1; Environmental Conditions: Ambient Temperature: Transport: -40 To +70 Pct C; Storage: -40 To +70 Pct C; Operation (acs800-07lc): -15to +50 Pct C, No Frost Allowed 40 To 50 Pct C At Reduced Output Current (1 Pct/1pct C); Cooling Method: Dry Clean Air; Altitude 0 To 1000 M: Without Derating, 1000...4000 M: With Derating (1 Pct / 100 M) (690 V Units 1000...2000 M With Derating); Relative Humidity: 5 To 95 Pct, No Condensation Allowed; Protection Class: Ul Type 1 Standard For -u1,-pc,-u2,-u7/07,07lc, -u11, -17,-u31,-37; Paint Color -pc,-u7/07,07lc, -17,-37: Ral 7035 -u1,-u11,-u2,-u31: Ncs 1502-y(ral 90021, Pms 420 C); Contamination Levels Storage: No Conductive Dust Allowed Iec60721-3-1,class 1c2 (chemical Gases); Transportation Operation: Class 1s2 (solid Particles), Iec60721-3-2, Class 2c2 (chemical Gases),class 2s2 (solid Particles), Iec60721-3-3, Class 3c1/3c2* (chemical Gases), Class 3s2 (solid Particles); Size: 32.100 In Height X 10.400 In Width X 15.400 In Depth; Base Drive Frame: R5; Speed Control: Static Accuracy: Open Loop: 10 Pct Of Motor Slip; Closed Loop: 01 Pct Of Nominal Speed; Dynamic Accuracy: Open Loop: 0.3 To 0.4 Pct Sec With 100 Pct Torque Step; Closed Loop: 0.1 To 0.2 Pct Sec With 100 Pct Torque Step; Weight: 143 Lb; Motor Control: Abbs Exclusive Direct Torque Control (dtc);;
Item #: 0795278
CAT #: ACS800-U11-0
UPC:
Company wide:
ABB
Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Abb; Ac Drive; General Purpose; Wattage: 11 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20/ Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C;contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 236 Mm Heightwith Fastenings And Clamping Plate X 169 Mm Width X 169 Mm Depth; Base Drive Frame: R3; Motor Control: Scalar U/f; Weight: 2.900 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0815397
CAT #: ACS310-03U-25A4-4
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-10a8-2 Acs310, 3 Hp
Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-19a4-2 Acs310, 5 Hp
Abb; Ac Drive; General Purpose; Wattage: 4 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relativehumidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 /optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemicalgases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897499
CAT #: ACS310-03U-19A4-2
UPC:
Company wide:
Discontinued
ABB
Acs550, 75hp, U1 - Wall Mnt, N1/ip21, 200 Vac
Abb; Drive; Voltage Rating: 208 - 240 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Power Factor: 0.98; Mounting: 26.600 In Mounting Height X 10.400 In Mountingwidth X 0.250 In Mounting Hardware (wall); Enclosure: Ul Type 1; Environmental Conditions: Ambient Temperature: -15 To 40 Deg C (5 To 104 Deg F), 40 To 50 Deg C(104 To 122 Deg F), No Frost Allowed, Fswitch 4 Khz, Pn And I2 Derated To 90 Pct; Altitude: Output Current- Rated Current Available At 0 To 1000 M (3300 Ft) Reduced By 1 Pct Per 100 M Over 1000 M (3300 Ft) To 2000 M (6600 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Protection Class: Ul Type 1 (NEMA 1); Enclosure Color: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3 No Conductive Dust Allowed;transportation: Class 1c2 (chemical Gases),class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Dim Ref: Ux1-6; (nominal Ratings) Normal Duty (ct) (110% I2n): I2n: 221 Amp (continuous Base Current With 110 Pct Overload For 1 Mint/10 Mint); Motor Connection (switching Frequency): Standard: Default 4 Khz; Selectable: 0.75 - 150 Hp 1khz, 4 Khz, 8 Khz, 12 Khz, Up To 550 Hp 1 Khz, 4 Khz; (nominal Ratings) Normal Duty (ct) (110% I2n): Pn: 75 Hp; (nominal Ratings) Heavy Duty (ct) (150% I2hd): I2dh: 178 Amp (continuous Base Current With 150 Pct Overload For 1 Mint/10 Mint);(nominal Ratings) Heavy Duty (ct) (150% I2hd): Phd: 60 Hp; Bas
Item #: 0562141
CAT #: ACS550-U1-221A-2
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-06a2-4 Acs310, 3 Hp
Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 380 - 480 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 70 Mm Width X 161 Mm Depth; Base Drive Frame: R1; Motor Control: Scalar U/f; Weight: 1.300 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897500
CAT #: ACS310-03U-06A2-4
UPC:
Company wide:
Discontinued
ABB
Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac
Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R0; Motor Control:scalar U/f; Weight: 2.500 Lb
Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
Discontinued
ABB
Acs150, 1.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac
Abb; Component Drive; Wattage: 1.1 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb
Item #: 0741350
CAT #: ACS150-03U-03A3-4
UPC:
Company wide:
Discontinued
3,380 Items found