• Search
  • "vm-a-37"

"vm-a-37"

329 Found
NSI Tork

NSI IPLDS350-12 350 MCM - 6 AWG STA

Item #: 0159082
CAT #: IPLDS350-12
UPC: 662381951687
Company wide:
NSI Tork

Flexible Ground STRap 12" 330A

Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork

NSI WMB-13 Wire Marker Book Symbols

Item #: 0953142
CAT #: WMB-13
UPC: 662381090126
Company wide:
NSI Tork

4/0-2 Al Parallel Gr Clmp

Item #: 0068358
CAT #: PAA12
UPC: 662381004055
Company wide:
NSI Tork

Ground Strap Flexible 1/2" X 100

Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork

AL/CU CMP Lug 3/0 AWG 1/2 Bolt Size

Item #: 0251635
CAT #: AL3/0-48
UPC: 662381030092
Company wide:
NSI Tork

AL/CU CMP Lug 4/0 AWG 1/2 Bolt Size

Item #: 0251641
CAT #: AL4/0-48
UPC: 662381030115
Company wide:
NSI Tork

NSI TL250-4L2 250 MCM - 1/0 AWG, 4

Item #: 0252731
CAT #: TL250-4L2
UPC: 662381005922
Company wide:
NSI Tork

NSI TL250-3L2 250 MCM - 1/0 AWG, 3

Item #: 0252730
CAT #: TL250-3L2
UPC: 662381005885
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6"

Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

Ground Strap Flexible 3/8" X 25

Item #: 0469309
CAT #: SA382B
UPC: 662381011305
Company wide:
NSI Tork

Aluminum Stacking Adaptor 1/0-400 MCM

Item #: 0712701
CAT #: SA10-400
UPC: 662381031501
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

NSI FTH20A Adhesive Tie Mount Natur

Item #: 0251809
CAT #: FTH20A
UPC: 662381055729
Company wide:
NSI Tork

NSI FTH20A-B Adhesive Tie Mount Bla

Item #: 0252777
CAT #: FTH20A-B
UPC: 662381055736
Company wide:
NSI Tork

NSI ADJCC-5 Adj Cable Clamp Black R

Item #: 0251621
CAT #: ADJCC-5
UPC: 662381132376
Company wide:
NSI Tork

Tork 7300l 120v 3pst 40a 24 Hour Wi

Item #: 0679177
CAT #: 7300L
UPC: 786261190055
Company wide:
NSI Tork

NSI IPLDS350-12 350 MCM - 6 AWG STA

NSI IPLDS350-12 350 MCM - 6 A
Item #: 0159082
CAT #: IPLDS350-12
UPC: 662381951687
Company wide:
NSI Tork

Flexible Ground STRap 12" 330A

Jumper Grounding Strap with Single Flexible Braid 330 AMP - 12in. Flexible braid jumper grounding straps are recommended for motion due to expansion, contraction, vibration and operational movement of current carrying members. Manufactured from flat, extra-flexible tinned braid, they are available in a wide variety of sizes and amperages. The ferrules are made from pure electrolytic copper and are tin-plated. Standard mounting holes are 9/16" NEMA spaded holes.
Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork

NSI WMB-13 Wire Marker Book Symbols

NSI WMB-13 WIRE MARKER BOOK A
Item #: 0953142
CAT #: WMB-13
UPC: 662381090126
Company wide:
NSI Tork

4/0-2 Al Parallel Gr Clmp

Aluminum Dual Rated Parallel Groove Clamp for 4/0 STR - 2 SOL Aluminum Dual Rated Parallel Groove Clamps are high strength aluminum extruded alloy fittings assembled with steel or anodized high strength aluminum flat washers for heavy duty service entrance or for use as a heavy duty distribution armor rod clamps. The serrated grooves provide increased contact. Supplied pre-filled with oxide inhibitor. Rated 600V. Temperature rating 90 degrees C.,
Item #: 0068358
CAT #: PAA12
UPC: 662381004055
Company wide:
NSI Tork

Ground Strap Flexible 1/2" X 100

Flexible Grounding Strap 1/2in. - 100 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0717578
CAT #: SA582C
UPC: 662381011336
Company wide:
NSI Tork

AL/CU CMP Lug 3/0 AWG 1/2 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251635
CAT #: AL3/0-48
UPC: 662381030092
Company wide:
NSI Tork

AL/CU CMP Lug 4/0 AWG 1/2 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251641
CAT #: AL4/0-48
UPC: 662381030115
Company wide:
NSI Tork

NSI TL250-4L2 250 MCM - 1/0 AWG, 4

NSI TL250-4L2 300 MCM - 4/0 A
Item #: 0252731
CAT #: TL250-4L2
UPC: 662381005922
Company wide:
NSI Tork

NSI TL250-3L2 250 MCM - 1/0 AWG, 3

NSI TL250-3L2 300 MCM - 4/0 A
Item #: 0252730
CAT #: TL250-3L2
UPC: 662381005885
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6"

Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

Ground Strap Flexible 3/8" X 25

Flexible Grounding Strap 3/8in. - 25 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0469309
CAT #: SA382B
UPC: 662381011305
Company wide:
NSI Tork

Aluminum Stacking Adaptor 1/0-400 MCM

1/0 AWG - 400 MCM Dual Rated Stacking Adapters for Aluminum and Copper Compression Terminals DualRated Stacking Adapteris a type of copper compression connector that is produced from tin-plated pure aluminium for good conductivity and corrosion resistance. The adapter allows for thestacking of standard two-hole compression lugs.
Item #: 0712701
CAT #: SA10-400
UPC: 662381031501
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

NSI FTH20A Adhesive Tie Mount Natur

NSI FTH20A ADHESIVE TIE MOUNT
Item #: 0251809
CAT #: FTH20A
UPC: 662381055729
Company wide:
NSI Tork

NSI FTH20A-B Adhesive Tie Mount Bla

NSI FTH20A-B ADHESIVE TIE MOU
Item #: 0252777
CAT #: FTH20A-B
UPC: 662381055736
Company wide:
NSI Tork

NSI ADJCC-5 Adj Cable Clamp Black R

NSI ADJCC-5 ADJUSTABLE CABLE
Item #: 0251621
CAT #: ADJCC-5
UPC: 662381132376
Company wide:
NSI Tork

Tork 7300l 120v 3pst 40a 24 Hour Wi

120v 3pst 40a 24 Hour With Skip A Day Reserve Power
Item #: 0679177
CAT #: 7300L
UPC: 786261190055
Company wide:
329 Items found