"tc industries, llc"
11 Found
NSI Tork
Tap Connector for Copper to Copper, Bronze
Item #: 0620920
CAT #: TC500
UPC: 662381021342
Company wide:
NSI Tork
N95 RESPIRATOR WITHOUT VALVE METAL NS CLIP NIOSH TC-84A-7867 BX/20
Item #: 1994976
CAT #: DM-400
UPC: 662381368065
Company wide:
NSI Tork
NSI GC-2 INSULATNG COVER FOR TAP CO
Item #: 0251861
CAT #: GC-2
UPC: 662381002709
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
INSULATNG COVER FOR TAP CONNECTOR GP-750
Item #: 0251864
CAT #: GC750
UPC: 662381002754
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
1 - 2/0 AWG Tap Connector
Tap Connector, Main Conductor Range: 1 Solid - 2/0 AWG Stranded, Tap Conductor Range: 2/0 AWG Stranded - 6 Solid, 1-Conductor. For use with Copper-to-Copper Connections.
Item #: 0626557
CAT #: TC2/0
UPC: 662381021311
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
Sol Tap"
Tap Connector for Copper to Copper, 350 MCM - 4/0 STR Main, 350 MCM - 4 SOL Tap, 600 Volt, Bronze
Item #: 0678154
CAT #: TC350
UPC: 662381021335
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
Tap Connector for Copper to Copper, Bronze
Tap Connector for Copper to Copper, 500 - 350 MCM Main, 500 MCM - 4 SOL Tap, 600 Volt, Bronze
Item #: 0620920
CAT #: TC500
UPC: 662381021342
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
N95 RESPIRATOR WITHOUT VALVE METAL NS CLIP NIOSH TC-84A-7867 BX/20
N95 RESPIRATOR WITHOUT VALVE METAL NS CLIP NIOSH TC-84A-7867 BX/20
Item #: 1994976
CAT #: DM-400
UPC: 662381368065
Company wide:
NSI Tork
NSI GC-2 INSULATNG COVER FOR TAP CO
NSI GC-2 INSULATNG COVER FOR
Item #: 0251861
CAT #: GC-2
UPC: 662381002709
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
INSULATNG COVER FOR TAP CONNECTOR GP-750
Insulating Cover For Tap Connector GP-750 Flexible covers allow for either parallel or "T" tap wire entry. Secure snap eliminates need for taping. Rated 90 degrees C and 600 volts
Item #: 0251864
CAT #: GC750
UPC: 662381002754
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
11 Items found