"l614 industries, llc"
8 Found
NSI Tork
NSI L614 CU CMP Lug Long 6 AWG 1/4
Item #: 0252213
CAT #: L614
UPC: 662381034007
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt Size
Item #: 0251950
CAT #: GL614
UPC: 662381036025
Company wide:
NSI Tork
AL/CU CMP Lug 6 AWG 1/4 Bolt Size
Item #: 0251647
CAT #: AL6-14
UPC: 662381030009
Company wide:
NSI Tork
CU CMP LUG LONG 6 AWG 1/4 BOLT-PEEP
Item #: 0252214
CAT #: L614P
UPC: 662381336156
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI L614 CU CMP Lug Long 6 AWG 1/4
NSI L614 6 AWG CU COMPRESSION
Item #: 0252213
CAT #: L614
UPC: 662381034007
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt Size
Short Barrel Copper Lug, one hole with peep hole, wire range of 6 AWG. Produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Marked with die index and color coded blue. cULus Listed for 35KV maximum when properly installed.
Item #: 0251950
CAT #: GL614
UPC: 662381036025
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
AL/CU CMP Lug 6 AWG 1/4 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug6 AWG - 1/4 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251647
CAT #: AL6-14
UPC: 662381030009
Company wide:
NSI Tork
CU CMP LUG LONG 6 AWG 1/4 BOLT-PEEP
CU CMP LUG LONG 6 AWG 1/4 BOLT-PEEP
Item #: 0252214
CAT #: L614P
UPC: 662381336156
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
8 Items found