• Search
  • "92644370212"

"92644370212"

1 Found
Klein Tools

Pro Hex 31-Key Set, 3 Pc

Item #: 2170389
CAT #: 70553
UPC: 092644370212
Company wide:
Klein Tools

Pro Hex 31-Key Set, 3 Pc

Pro Folding Hex Key Set With Extended-Reach Blades Approximately 3-1/2-Inch To 4-1/2-Inch Long For Greater Reach, Includes 31 Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, And T40, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel And Range From Approximately 3-1/2-Inch To 4-1/2-Inch Long Coated To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys
Item #: 2170389
CAT #: 70553
UPC: 092644370212
Company wide:
1 Item found