• Search
  • "818 industries, llc"

"818 industries, llc"

12 Found
NSI Tork

NSI GRP-818 NATURAL 8 18LB 10

Item #: 1995104
CAT #: GRP-818
UPC: 662381009111
Company wide:
NSI Tork

NSI 4-14-818-CS CONN AL/CU 4-

Item #: 1995039
CAT #: 4-14-818-CS
UPC: 662381994349
Company wide:
NSI Tork

CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS

Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Company wide:
NSI Tork

NSI 4-14-818 MUST HAVE

Item #: 1435880
CAT #: 4-14-818
UPC: 662381006172
Company wide:
NSI Tork

AL/CU CONN. 2/0-14 AWG 8 HOLES 6 CIRCUIT

Item #: 0461585
CAT #: 2/0-14-818
UPC: 662381006431
Company wide:
NSI Tork

NSI 818-SB Cable Tie Natural Stl Ba

Item #: 0251591
CAT #: 818-SB
UPC: 662381051448
Company wide:
NSI Tork

Cable Tie Natural 8" 18lb 100

Item #: 0251586
CAT #: 818
UPC: 662381050038
Company wide:
NSI Tork

NSI 840-SB Cable Tie Natural Stl Ba

Item #: 0251610
CAT #: 840-SB
UPC: 662381051462
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

NSI GRP-818 NATURAL 8 18LB 10

NSI GRP-818 NATURAL 8 18LB 10
Item #: 1995104
CAT #: GRP-818
UPC: 662381009111
Company wide:
NSI Tork

NSI 4-14-818-CS CONN AL/CU 4-

NSI 4-14-818-CS CONN AL/CU 4-
Item #: 1995039
CAT #: 4-14-818-CS
UPC: 662381994349
Company wide:
NSI Tork

CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS

Copper Multiple Connector 4-14 AWG 8 Hole Copper multiple connectors are made copper and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper wire only.
Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Company wide:
NSI Tork

NSI 4-14-818 MUST HAVE

NSI 4-14-818 MUST HAVE
Item #: 1435880
CAT #: 4-14-818
UPC: 662381006172
Company wide:
NSI Tork

AL/CU CONN. 2/0-14 AWG 8 HOLES 6 CIRCUIT

Aluminum Multiple Connector 2/0-14 AWG 8 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0461585
CAT #: 2/0-14-818
UPC: 662381006431
Company wide:
NSI Tork

NSI 818-SB Cable Tie Natural Stl Ba

NSI 818-SB 8" 18LB CABLE TIE
Item #: 0251591
CAT #: 818-SB
UPC: 662381051448
Company wide:
NSI Tork

Cable Tie Natural 8" 18lb 100

Cable Tie Natural 8" 18lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Item #: 0251586
CAT #: 818
UPC: 662381050038
Company wide:
NSI Tork

NSI 840-SB Cable Tie Natural Stl Ba

NSI 840-SB 8" 40LB CABLE TIE
Item #: 0251610
CAT #: 840-SB
UPC: 662381051462
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
12 Items found