• Search
  • "786776172539"

"786776172539"

1 Found
Wiremold

TELE-POWER EXPRESS POLE (2)5FT

Item #: 0869194
CAT #: 25DTP-E10
UPC: 786776172539
Company wide:
Wiremold

TELE-POWER EXPRESS POLE (2)5FT

Two sections of a two-compartment (power and communication) pole (5'4" (1.626m) base + 5' (1.524m) extender) assembles to form a 10' 4" (3.148m) pole. Nominal material thickness .040" (1.0mm). Ivory or gray boot base. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front (power side) of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors. Mounting hardware, entrance end plate and two ceiling trim plates furnished.
Item #: 0869194
CAT #: 25DTP-E10
UPC: 786776172539
Company wide:
1 Item found