"45242159871"
1 Found
Milwaukee
4 PC AUGER SET
The Milwaukee® 4-piece 6-1/2 in. spur auger bit set features the best assortment of double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit. The set includes 1/2 in., 3/4 in., 7/8 in. and 1 in. auger bits in a roll-up pouch with room for extra bits.
Item #: 0150047
CAT #: 48-13-4000
UPC: 045242159871
Company wide:
1 Item found