"4424grtnk unity manufacturing"
1,643 Found
Appleton
MM LED BB 70W BU P5 REFRACTOR
Item #: 0406971
CAT #: MLEDNW702P5BU
UPC: 781381962209
Company wide:
Appleton
MM LED BB 100W BH P5 REFRACTOR
Item #: 0406773
CAT #: MLEDNS104P5BH
UPC: 781381961820
Company wide:
Primex Manufacturing
SUT 630LCCU-2F-85 WALL MOUNT
Item #: 0875877
CAT #: 630LCCU-2F-85
UPC:
Company wide:
Primex Manufacturing
PMX 125-0209 CLAMP CABLE 012
Item #: 1963643
CAT #: 125-0209
UPC: 063316502095
Company wide:
Primex Manufacturing
PMX 125-1588 FIBER TRANSITION
Item #: 1963664
CAT #: 125-1588
UPC: 063316515880
Company wide:
Primex Manufacturing
PMX 125-1268-WT RG12 CPLR HD
Item #: 1963678
CAT #: 125-1268-WT
UPC: 063316512681
Company wide:
Primex Manufacturing
PMX 125-1517-IV 3P WP KIT W/
Item #: 1963687
CAT #: 125-1517-IV
UPC: 063316415173
Company wide:
Primex Manufacturing
PMX 125-1352-WT C6A180 C6A JA
Item #: 1963672
CAT #: 125-1352-WT
UPC: 063316513527
Company wide:
Appleton
MERCMASTER III ENCLOSED AND GA
Item #: 0928445
CAT #: KPAL1075J5MT
UPC: 781381558624
Company wide:
QuietCool Manufacturing
QCM IT-30002 MECH STAT W/FUSE QUIETCOOL MECHANICAL THERMOST AT W/ FIRE FUSE
Item #: 2012286
CAT #: IT-30002
UPC:
Company wide:
QuietCool Manufacturing
QCM RM WHF-4.0-DB ROOF WHF 9'
Item #: 1796560
CAT #: RM WHF-4.0-DB
UPC: 811658022104
Company wide:
Brady
Abus Alum Padlock, 1.5 In Ka Yel 3/pack
Item #: 0726488
CAT #: 105904
UPC: 754473034498
Company wide:
Discontinued
NSI Tork
POLARIS EDGE Connector 350 4 Port Clear
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
Discontinued
Primex Manufacturing
2.3Ghz, 8 port Video Distribution Module, Horizontal w/ bracket
Item #: 0334968
CAT #: 9WVS2.3
UPC:
Company wide:
Discontinued
Appleton
MM LED BB 70W BU P5 REFRACTOR
Appleton Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: Wall Mount, Lamp Type: 35 WTT 2300 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 35 WTT, Voltage Rating: 120 - 277 VAC, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Ballast Body, Stainless Steel Hardware And Latch Assemblies, Amperage Rating: 0.31 AMP At 120 V, Width: 18.63 IN, Height: 8.54 IN, Housing Finish: Baked Gray Epoxy-Clad, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Polycarbonate Globe, Number Of Hubs: 5, Hub Size: 3/4 IN NPT, Frequency Rating: 50/60 HZ, Lamp Wattage Equivalent: 70 WTT HPS/PSMH, Enclosure: NEMA 3R, 4X, IP66/67, Standard: NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, UL 1598, 1598A, 8750, 844, CSA C22.2 No.250, C22.2 No.137, 065182, For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem
Item #: 0406971
CAT #: MLEDNW702P5BU
UPC: 781381962209
Company wide:
Appleton
MM LED BB 100W BH P5 REFRACTOR
Appleton Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: 25 DEG Stanchion, Lamp Type: 46 WTT 3450 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 46 WTT, Voltage Rating: 347 - 480 VAC, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Ballast Body, Stainless Steel Hardware And Latch Assemblies, Amperage Rating: 0.2 AMP At 277 V, Width: 16.93 IN, Housing Finish: Baked Gray Epoxy-Clad, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Polycarbonate Globe, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 50/60 HZ, Lamp Wattage Equivalent: 100 WTT HPS/PSMH, Enclosure: NEMA 3R, 4X, IP66/67, Standard: NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, UL 1598, 1598A, 8750, 844, CSA C22.2 No.250, C22.2 No.137, 065182, For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem
Item #: 0406773
CAT #: MLEDNS104P5BH
UPC: 781381961820
Company wide:
Primex Manufacturing
SUT MXE-30C-4G2
SUT MXE-30C-4G2
Item #: 0242334
CAT #: MXE-30C-4G2
UPC:
Company wide:
Primex Manufacturing
SUT 630LCCU-2F-85 WALL MOUNT
SUT 630LCCU-2F-85 WALL MOUNT
Item #: 0875877
CAT #: 630LCCU-2F-85
UPC:
Company wide:
Primex Manufacturing
PMX 125-0209 CLAMP CABLE 012
PMX 125-0209 CLAMP CABLE 012
Item #: 1963643
CAT #: 125-0209
UPC: 063316502095
Company wide:
Primex Manufacturing
PMX 125-1588 FIBER TRANSITION
PMX 125-1588 FIBER TRANSITION
Item #: 1963664
CAT #: 125-1588
UPC: 063316515880
Company wide:
Primex Manufacturing
PMX 125-1268-WT RG12 CPLR HD
PMX 125-1268-WT RG12 CPLR HD
Item #: 1963678
CAT #: 125-1268-WT
UPC: 063316512681
Company wide:
Primex Manufacturing
PMX 125-1517-IV 3P WP KIT W/
PMX 125-1517-IV 3P WP KIT W/
Item #: 1963687
CAT #: 125-1517-IV
UPC: 063316415173
Company wide:
Primex Manufacturing
PMX 125-1352-WT C6A180 C6A JA
PMX 125-1352-WT C6A180 C6A JA
Item #: 1963672
CAT #: 125-1352-WT
UPC: 063316513527
Company wide:
Appleton
MMIII-400 PSMH
Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 250 WTT 23000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 291 WTT, Amperage Rating: 0.85 AMP Starting, 1.1 AMP Operating At 277 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: NEMA V Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, ClassI, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Item #: 0786350
CAT #: KPAP2575J5MT
UPC: 781381883832
Company wide:
Appleton
MERCMASTER III ENCLOSED AND GA
Appleton Mercmaster III 250 KP Series HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 100 WTT 9400 LM Mogul High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 130 WTT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: NEMA V Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B,C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Item #: 0928445
CAT #: KPAL1075J5MT
UPC: 781381558624
Company wide:
QuietCool Manufacturing
QCM IT-30002 MECH STAT W/FUSE QUIETCOOL MECHANICAL THERMOST AT W/ FIRE FUSE
QCM IT-30002 MECH STAT W/FUSE
QUIETCOOL MECHANICAL THERMOST AT W/ FIRE FUSE
Item #: 2012286
CAT #: IT-30002
UPC:
Company wide:
QuietCool Manufacturing
QCM KITSRMWHF40DB
QCM KITSRMWHF40DB
Item #: 2151252
CAT #: KITSRMWHF40DB
UPC:
Company wide:
QuietCool Manufacturing
QCM RM WHF-4.0-DB ROOF WHF 9'
QCM RM WHF-4.0-DB ROOF WHF 9'
Item #: 1796560
CAT #: RM WHF-4.0-DB
UPC: 811658022104
Company wide:
Cal Am Manufacturing
CAL-AM 5120-15 1-1/2 KWIKIE
CAL-AM 5120-15 1-1/2 KWIKIE
Item #: 0054551
CAT #: 512015
UPC:
Company wide:
Refco Manufacturing
REF3004180
REF 3004180 (FUS-4180/10)
Item #: 2131725
CAT #: 3004180
UPC:
Company wide:
Cal Am Manufacturing
INTERMEDIATE 2" X 1-1/2"
INTERMEDIATE 2" X 1-1/2"
Item #: 2071671
CAT #: 412015
UPC:
Company wide:
Cal Am Manufacturing
BROKEN CASE FEE
BROKEN CASE FEE
Item #: 2036913
CAT #: BROKENCASEFEE
UPC:
Company wide:
Brady
Abus Alum Padlock, 1.5 In Ka Yel 3/pack
Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is
Item #: 0726488
CAT #: 105904
UPC: 754473034498
Category:
Padlocks
Company wide:
Discontinued
NSI Tork
POLARIS EDGE Connector 350 4 Port Clear
350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
Discontinued
Primex Manufacturing
2.3Ghz, 8 port Video Distribution Module, Horizontal w/ bracket
2.3Ghz, 8 port Video Distribution Module, Horizontal w/ bracket
Item #: 0334968
CAT #: 9WVS2.3
UPC:
Company wide:
Discontinued
1,643 Items found