"acs880-01-361a-5"
1,544 Found
ABB
ABB TVOC-2-MK1 TVOC-2 CABLE TIES, 5
Item #: 0330528
CAT #: TVOC-2-MK1
UPC: 320500383268
Company wide:
ABB
1A,15kVA,277(-2 5%)-120/240,115C,3R,QMS
Item #: 1598634
CAT #: 9T21B9143
UPC: 783173030516
Company wide:
ABB
ABB AF26N1R-3022-14 N.REV,SZ1,250-5
Item #: 0348888
CAT #: AF26N1R-3022-14
UPC: 888614226470
Company wide:
ABB
THEP TP261 5/8 DEEP CEIL FAN BOX EX
Item #: 0492701
CAT #: KXT4EF-6PC
UPC: 015644007827
Company wide:
ABB
ABB AF12N0R-3022-14 N.REV,SZ0,250-5
Item #: 0348842
CAT #: AF12N0R-3022-14
UPC: 888614225640
Company wide:
ABB
AF09 4P CONTR, 48-130VAC/DC
Item #: 0881687
CAT #: AF09-22-00-12
UPC: 471523116224
Company wide:
ABB
ABB 2TLA020003R4700 HK5 CABLE 5 M W
Item #: 0356951
CAT #: 2TLA020003R4700
UPC: 350024461166
Company wide:
ABB
1C,0.75kVA,277(-2 5%)-120/240,100C,3R,QB
Item #: 1597808
CAT #: 9T51B0189
UPC: 783173010525
Company wide:
ABB
GED S803U-Z50 MCB S800 3P Z 50A
Item #: 1430802
CAT #: S803U-Z50
UPC: 612271214743
Company wide:
ABB
Abb Kt5vd-h Varidepth Hndl T4-t5 Gr
Item #: 0730509
CAT #: KT5VD-H
UPC: 015644560582
Company wide:
ABB
EP100 ULH 2P 32 C /001 GE PE
Item #: 1612906
CAT #: EP102ULH2C32
UPC: 413656902961
Company wide:
ABB
EP100 ULH 2P 3 C 480V/001 GE PE
Item #: 1613120
CAT #: EP102ULH4C03
UPC: 413656823198
Company wide:
ABB
ABB F202AS-40/0.5 RCD F200 2P 40A 5
ABB F202AS-40/0.5 RCD F200 2P
Item #: 0496615
CAT #: F202AS-40/0.5
UPC:
Company wide:
ABB
ABB F204AS-40/0.5 RCD F200 4P 40A 5
ABB F204AS-40/0.5 RCD F200 4P
Item #: 0496548
CAT #: F204AS-40/0.5
UPC:
Company wide:
ABB
ABB TVOC-2-MK1 TVOC-2 CABLE TIES, 5
ABB TVOC2MK1 TVOC-2 CABLE TIE
Item #: 0330528
CAT #: TVOC-2-MK1
UPC: 320500383268
Company wide:
ABB
ABB NF71E-14 RLY,7NO/1NC,250-500VAC
ABB NF71E14 RLY 7NO/1NC 250-5
Item #: 0337607
CAT #: NF71E-14
UPC:
Company wide:
ABB
1A,15kVA,277(-2 5%)-120/240,115C,3R,QMS
These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 21B9143
Item #: 1598634
CAT #: 9T21B9143
UPC: 783173030516
Company wide:
ABB
Cr-p230ac2
Abb; Interface Relay; Cr-p230ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 230 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance:contact: Less Than Or Equal To 100 Milohm, Coil: 38500 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 70 Deg C; Make Voltage: 184 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
Item #: 0008981
CAT #: 1SVR 405 601 R3000
UPC: 013614498255
Company wide:
ABB
ABB NF62E-14 RLY,6NO/2NC,250-500VAC
ABB NF62E14 RLY 6NO/2NC 250-5
Item #: 0337604
CAT #: NF62E-14
UPC:
Company wide:
ABB
ABB AF26N1R-3022-14 N.REV,SZ1,250-5
ABB AF26N1R302214 N.REV SZ1 2
Item #: 0348888
CAT #: AF26N1R-3022-14
UPC: 888614226470
Company wide:
ABB
ABB PDAL2/110AC50HZ AC COIL 110AC 5
ABB PDAL2/110AC50HZ AC COIL 1
Item #: 0487073
CAT #: PDAL2/110AC50HZ
UPC:
Company wide:
ABB
ABB F202AS-63/0.5 RCD F200 2P 63A 5
ABB F202AS-63/0.5 RCD F200 2P
Item #: 0496610
CAT #: F202AS-63/0.5
UPC:
Company wide:
ABB
THEP TP261 5/8 DEEP CEIL FAN BOX EX
ABB KXT4EF-6PC
Item #: 0492701
CAT #: KXT4EF-6PC
UPC: 015644007827
Company wide:
ABB
ABB 1SNA645047R0000 OBIC0100 5-12VD
ABB 1SNA645047R0000 OBIC0100-
Item #: 0350472
CAT #: 1SNA645047R0000
UPC:
Company wide:
ABB
ABB AF12N0R-3022-14 N.REV,SZ0,250-5
ABB AF12N0R302214 N.REV SZ0 2
Item #: 0348842
CAT #: AF12N0R-3022-14
UPC: 888614225640
Company wide:
ABB
AF09 4P CONTR, 48-130VAC/DC
AF09 4-pole contactors are used for controlling power circuits up to 690 V AC and 440 V DC. They are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...). AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 2 N.O. + 2 N.C. main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Item #: 0881687
CAT #: AF09-22-00-12
UPC: 471523116224
Company wide:
ABB
ABB ZEAUC YU E1.2-E6.2 48 VAC/DC
ABB ZEAUC YU E1.2-E6.2 48 VAC
Item #: 0449348
CAT #: ZEAUC
UPC:
Company wide:
ABB
ABB 2TLA020003R4700 HK5 CABLE 5 M W
ABB 2TLA020003R4700
Item #: 0356951
CAT #: 2TLA020003R4700
UPC: 350024461166
Company wide:
ABB
ABB 1SNA645550R1100 OBROC1000 5-12V
ABB 1SNA645550R1100 OBROC2000
Item #: 0350514
CAT #: 1SNA645550R1100
UPC:
Company wide:
ABB
ABB F204AS-63/0.5 RCD F200 4P 63A 5
ABB F204AS-63/0.5 RCD F200 4P
Item #: 0496541
CAT #: F204AS-63/0.5
UPC:
Company wide:
ABB
1C,0.75kVA,277(-2 5%)-120/240,100C,3R,QB
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0189
Item #: 1597808
CAT #: 9T51B0189
UPC: 783173010525
Company wide:
ABB
GED S803U-Z50 MCB S800 3P Z 50A
ABB S803U-Z50 MCB S800 3P Z 5
Item #: 1430802
CAT #: S803U-Z50
UPC: 612271214743
Company wide:
ABB
ABB 1SNA645534R2500 RBR121 5VDC IN
ABB 1SNA645534R2500 RBR121P-5
Item #: 0350508
CAT #: 1SNA645534R2500
UPC:
Company wide:
ABB
Abb Kt5vd-h Varidepth Hndl T4-t5 Gr
ABB KT5VD-H T-4 T-5 HANDLE
VARI-DEPTH HANDLE T4-T5 GRAY
Item #: 0730509
CAT #: KT5VD-H
UPC: 015644560582
Company wide:
ABB
EP100 ULH 2P 32 C /001 GE PE
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH12 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. Amperage: 32A. Tripping Characteristic: C (5-10X).
Item #: 1612906
CAT #: EP102ULH2C32
UPC: 413656902961
Category:
2-Pole DIN Rail Mount Circuit Breakers
Company wide:
ABB
EP100 ULH 2P 3 C 480V/001 GE PE
E2000 Miniature Circuit Breakers with UL 489 Approval. UL489 EP100 ULH34 Series, 10kA, Tripping Characteristics B-C-D. Poles: 2. 10 kAIC In (A): 3. Tripping Characteristic: C (5-10X).
Item #: 1613120
CAT #: EP102ULH4C03
UPC: 413656823198
Category:
2-Pole DIN Rail Mount Circuit Breakers
Company wide:
1,544 Items found