"2/0-14(524) industries, llc"
1,493 Found
NSI Tork
NSI M22-250-3V-S 22-18 Male Disc .2
Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork
NSI UC-320 U Bolt Clamp 3 Cond. 1 1
Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork
2 AWG NYL INSULATED RING 3/8" STUD 100/bag
Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork
MTC TWH2 1/4" TO 1/2" TAP WRENCH
Item #: 2173321
CAT #: TWH2
UPC: 63972024975
Company wide:
NSI Tork
NSI UC-115 U Bolt Clamp 1 Cond. 1 P
Item #: 0250847
CAT #: UC-115
UPC: 662381108098
Company wide:
NSI Tork
NSI G-9 Ground Clamp HD 1/2-1" w/ 1
Item #: 0251859
CAT #: G-9
UPC: 662381010261
Company wide:
NSI Tork
NSI UC-315 U Bolt Clamp 3 Cond. 1 P
Item #: 0250881
CAT #: UC-315
UPC: 662381108616
Company wide:
NSI Tork
NSI 405B 24 Hr Plug In 2 Grounded O
Item #: 0252839
CAT #: 405B
UPC: 786261160942
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 3/4" Rigid
Item #: 0251855
CAT #: G-7
UPC: 662381010223
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid
Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork
NSI G-20DB Ground Clamp 1/2-1" w/A
Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork
NSI SS34 S.S. Bolt 1/2 X 1 3/4
Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork
22-18 Bare Female Disc.-Bulk
Item #: 0251786
CAT #: F22-187-2-BULK
UPC: 662381304223
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
NSI M12-250-3V-S 12-10 Male Disc .2
Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork
NSI G-83 Ground Clamp 1/2-1" w/ 1"
Item #: 0251858
CAT #: G-83
UPC: 662381010469
Company wide:
NSI Tork
NSI M22-250-3V-S 22-18 Male Disc .2
NSI M22-250-3V-S 22-18 AWG MA
Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork
NSI UC-320 U Bolt Clamp 3 Cond. 1 1
NSI UC-320 GRD CONN. 1.25" 2/
Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork
2 AWG NYL INSULATED RING 3/8" STUD 100/bag
22-18 AWG Nylon Insulated Ring #8 Stud, 1,000 Per Pack
Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork
MTC TWH2 1/4" TO 1/2" TAP WRENCH
NSI TWH2
Item #: 2173321
CAT #: TWH2
UPC: 63972024975
Company wide:
NSI Tork
NSI UC-115 U Bolt Clamp 1 Cond. 1 P
NSI UC-115 GRD CONN. 1" 250-2
Item #: 0250847
CAT #: UC-115
UPC: 662381108098
Company wide:
NSI Tork
NSI GH-50 Conduit Hub 1/2"
NSI GH-50 ECONOMY CONDUIT HUB
Item #: 0251869
CAT #: GH-50
UPC: 662381010339
Company wide:
NSI Tork
NSI G-9 Ground Clamp HD 1/2-1" w/ 1
NSI G-9 HEAVY DUTY BRONZE GRO
Item #: 0251859
CAT #: G-9
UPC: 662381010261
Company wide:
NSI Tork
NSI UC-315 U Bolt Clamp 3 Cond. 1 P
NSI UC-315 GRD CONN. 1" 250-2
Item #: 0250881
CAT #: UC-315
UPC: 662381108616
Company wide:
NSI Tork
NSI 405B 24 Hr Plug In 2 Grounded O
TRK 405B 24 HR MECHANICAL TIM
Item #: 0252839
CAT #: 405B
UPC: 786261160942
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 3/4" Rigid
Heavy Duty Bronze Ground Clamp with Adapters for 0.5-1in. Pipe and 0.75 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0251855
CAT #: G-7
UPC: 662381010223
Company wide:
NSI Tork
Ground Clamp HD 1/2-1 - 1 Hub
Bronze Ground Clamp with 360 Degree Adapters for Rigid Conduit .50-1 in pipe 1" Hub Bronze water pipe clamps with bronze adapters provide excellent quality yet are economical. All adapters are interchangeable. Assembled with zinc-plated steel screws. Hub swings 360 degrees for easy alignment. Used to connect rigid conduit and ground conductor to water pipe. UL Listed 467 Grounding and Bonding.
Item #: 0874872
CAT #: EG-9
UPC: 662381010681
Company wide:
NSI Tork
NSI CD4 U-Type Die #2Cu
NSI CD4 U-TYPE DIE 2 AWG CU B
Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
NSI FS2-60-8N C/W 2-1.75" CEN
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid
Heavy Duty Bronze Ground Clamp with Adapters for 4.5-6in. Pipe and 0.75 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork
NSI CB50 Conduit Bender 1/2"
NSI CB50 CONDUIT BENDER FOR 1
Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork
NSI G-20DB Ground Clamp 1/2-1" w/A
NSI G-20-DB "DIRECT BURIAL GR
Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork
NSI SS34 S.S. Bolt 1/2 X 1 3/4
NSI SS34 STAINLESS STEEL BOLT
Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 6 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork
OXIDE INHIBITOR 1 OUNCE
OXIDE INHIBITOR 1 OUNCE
Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork
22-18 Bare Female Disc.-Bulk
22-18 AWG Bare Female Disc .187X.020 Tab, 1,000 Per Pack
Item #: 0251786
CAT #: F22-187-2-BULK
UPC: 662381304223
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
2HoleLong Barrel Copper Compression Lug for Flexible Copper Cable1000 MCM- 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
NSI M12-250-3V-S 12-10 Male Disc .2
NSI M12-250-3V-S 12-10 AWG MA
Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork
NSI G-83 Ground Clamp 1/2-1" w/ 1"
NSI G-83 BRONZE GROUND CLAMP
Item #: 0251858
CAT #: G-83
UPC: 662381010469
Company wide:
1,493 Items found