• Search
  • "fmb-16"

"fmb-16"

29,733 Found
Philips Lighting

MainsFit (UL Type-B) T5

Item #: 2224612
CAT #: 4.5T5HE/COR/12-5CCT/MF5/G 25/1
UPC: 046677592769
Company wide:
Leviton

Female Receptacle, 90-Degree, 2/0 - 4/0 AWG, Double Set Screw Termination, Red

Item #: 0149743
CAT #: 16R22-UR
UPC: 078477716861
Company wide:
Panduit

Female Disconnect, right angle, nylon fu

Item #: 0868612
CAT #: DNFR14-206FIB-L
UPC: 074983120253
Company wide:
nVent Hoffman

Concept Single-Door Enclosure, 60.00x36.00x16.00, Gray, Steel

Item #: 0046864
CAT #: CSD603616
UPC: 783510294380
Company wide:
Klein Tools

Insulated Screwdriver, #1 Square Tip, 6" Shank

Item #: 2082750
CAT #: 6886INS
UPC: 092644329241
Company wide:
Greenlee

24" Bolt Cutters

Item #: 0831982
CAT #: BC24
UPC: 783310112693
Company wide:
Woodhead

2-Pin, Mini-Change Cordset

Item #: 0094807
CAT #: 102002A01F030
UPC: 786788429560
Company wide:
Opticom

High Security Protection Lock Box

Item #: 0086912
CAT #: LB18x18x5
UPC:
Company wide:
Ideal

OmniConn™ RG-6 Quad F Cmprsn Conn Black, 50/Jar

Item #: 0792143
CAT #: 89-045
UPC: 783250890453
Company wide:
Company wide:
Brady

3" Core PermaSleeve 22 to 16 Gauge Wire Marking Sleeves

Item #: 1885452
CAT #: PS-125-2-WT-S-2
UPC: 662820022060
Company wide:
OZ Gedney

3/4 IN PIPE STRAP RGD & IMC

Item #: 0045768
CAT #: 1475G
UPC: 783126678253
Company wide:
CRC

Stor & Lube Corrosion Inhibitor - 11oz Aerosol Spray Can

Item #: 0074865
CAT #: 02061
UPC: 078254020617
Price good while supplies last
Company wide:
Wiremold

Raceway Base & Cover, Non-Metallic, White, 2-1/4" x 5'

Item #: 0478486
CAT #: 2300BACD-WH
UPC: 786776524598
Company wide:
Halco

8" Proled Select Commercial Down Light, 27K-50K

Item #: 2233087
CAT #: 89224
UPC: 807154892242
Company wide:
3M

3M FP301-1/16-48"-Red-25-Pcs 1/16

Item #: 0230798
CAT #: FP301-1/16-48"-Red
UPC: 051128599686
Company wide:
Ideal

Tuff-Rod™ Extra Flex Glow Kit, 30 ft. (5 x 6')

Item #: 0577245
CAT #: 31-633
UPC: 783250564736
Company wide:
Leviton

Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, White

Item #: 0149758
CAT #: 16R22-UW
UPC: 078477716724
Company wide:
Panduit

Insulation Piercing Connector Kit, 4/0 - 500 MCM, 1kV Rated, Polyamide/Polymer

Item #: 1969821
CAT #: VS-CKP1K4/0-500
UPC: 613056812994
Company wide:
Leviton

Female Detachable Plug

Item #: 0821389
CAT #: 16D31-UO
UPC: 078477715154
Company wide:
nVent Caddy

AF-Ti/T Rod to Z Purlin Clip, 3/8" Hole, Plain, 1/16"–1/4" Flange

Item #: 0615684
CAT #: AF146T
UPC: 782856364160
Company wide:
Werner Ladder

12' Job Station Step Ladder, Type IAA, 375 lbs

Item #: 0665704
CAT #: OBEL12
UPC: 051751076400
Company wide:
OZ Gedney

BOX JCT NEMA7

Item #: 0844744
CAT #: IF242412
UPC: 783126013412
Company wide:
Satco

23WLED/CDL/6/ADJ-CCT/40D

Item #: 2023357
CAT #: S11815
UPC: 045923118159
Company wide:
Philips Lighting

MainsFit (UL Type-B) T5

LED T5 Linear Lamp: MainsFit (UL Type-B); Length: 12" (11-15/16 inch), Wattage: 4.5W (8W Equivalent), Lumens: 500, 3000K/3500K/4000K/5000K/6500K Selectable CCT, Voltage 120-277V, Base: G5, CRI: 80, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify CC# 592766, 12NC 929004235004, Product Name: 4.5T5HE/COR/12-5CCT/MF5/G 25/1.
Item #: 2224612
CAT #: 4.5T5HE/COR/12-5CCT/MF5/G 25/1
UPC: 046677592769
Company wide:
Leviton

Female Receptacle, 90-Degree, 2/0 - 4/0 AWG, Double Set Screw Termination, Red

16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Double Set Screw, Taper Nose, 400 Amp Max, 2/0-4/0 AWG, Red Leviton’s Rhino-Hide Single Pole Cam-Type Connectors Supply Temporary Electrical Power For Both Indoor And Outdoor Applications. These Devices Are Designed For Easy Assembly And Disassembly, Without Special Tools - Red
Item #: 0149743
CAT #: 16R22-UR
UPC: 078477716861
Company wide:
Panduit

Female Disconnect, right angle, nylon fu

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is
Item #: 0868612
CAT #: DNFR14-206FIB-L
UPC: 074983120253
Company wide:
nVent Hoffman

Concept Single-Door Enclosure, 60.00x36.00x16.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD603616 item measures 60.00x36.00x16.00 inches with a material of Steel colored Gray.
Item #: 0046864
CAT #: CSD603616
UPC: 783510294380
Company wide:
Klein Tools

Insulated Screwdriver, #1 Square Tip, 6" Shank

Insulated Screwdriver, #1 Square Tip, 6-Inch Shank, 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
Item #: 2082750
CAT #: 6886INS
UPC: 092644329241
Company wide:
Greenlee

24" Bolt Cutters

Bolt Cutters, Length: 24" Capacity-RB85: 3/8"; Capacity-RC40: 5/16" (64mm) Forged Steel, Clevis-mounted Blades
Item #: 0831982
CAT #: BC24
UPC: 783310112693
Category: Bolt Cutters
Company wide:
Woodhead

2-Pin, Mini-Change Cordset

Mini-Change Cordset, 2 Pin, Single-Ended, Male Straight Connector. 16-2 Conductor, 3' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Item #: 0094807
CAT #: 102002A01F030
UPC: 786788429560
Company wide:
Opticom

High Security Protection Lock Box

Lock Box, Single Unit, Features: Built in Fan, Removable Top for Full Access, 16 Gauge Steel Construction. Lock: Cam Type Front Door Lock with 2 Keys. Interior Dimension Size: 18” x 18” x 5”.
Item #: 0086912
CAT #: LB18x18x5
UPC:
Company wide:
Ideal

OmniConn™ RG-6 Quad F Cmprsn Conn Black, 50/Jar

Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2
Item #: 0792143
CAT #: 89-045
UPC: 783250890453
Company wide:
Company wide:
Brady

3" Core PermaSleeve 22 to 16 Gauge Wire Marking Sleeves

Dimensions 0.235 in H Height 0.235 in Roll Width 2 in Sleeve Size 0.125 in Dia x 1 in W Sleeve Width 1 in Vertical Repeat 0.5 in Recovered Diameter 0.046 in Diameter as Supplied 0.125 in Core Diameter 3 in Material Number B-342 (View Technical Data Sheet) Material Heat-shrink Polyolefin Material Properties Flame-retardant, Heat-shrinkable Label Properties Heat Shrink Finish Matte Color White Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant Shrink Ratio 3:1 Service Temperature Range ¦F-67 ¦F - 275 ¦F Minimum Service Temperature ¦F -67 ¦F Maximum Service Temperature ¦F275 ¦F
Item #: 1885452
CAT #: PS-125-2-WT-S-2
UPC: 662820022060
Company wide:
OZ Gedney

3/4 IN PIPE STRAP RGD & IMC

OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-9/16 IN, 1-7/32 IN Height, Trade Size: 3/4 IN, Third Party Certification: CSA 009795, Applicable Third Party St
Item #: 0045768
CAT #: 1475G
UPC: 783126678253
Company wide:
CRC

Stor & Lube Corrosion Inhibitor - 11oz Aerosol Spray Can

Corrosion Inhibitor & Start-Up Lubricant, Stor & Lube, Application: Stored Metal Parts, Assemblies, Includes: (1) 11 oz Aerosol Spray Can ***DISCONTINUED***
Item #: 0074865
CAT #: 02061
UPC: 078254020617
Price good while supplies last
Company wide:
Wiremold

Raceway Base & Cover, Non-Metallic, White, 2-1/4" x 5'

Non-Metallic, Divided, Base & Cover, 2300 Series. Size: 5' Length, 2-1/4" Width, 11/16" Height. PVC, White.
Item #: 0478486
CAT #: 2300BACD-WH
UPC: 786776524598
Company wide:
Halco

8" Proled Select Commercial Down Light, 27K-50K

8 Inch Proled Select Commercial Down Light, Emergency Battery Ready, Wattage/Lumen Selectable: 16W/24W/30W (1800/2700/3500Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, Haze Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89224, Product Name: CDLEM-8-LS-CS-HZWH-DDV
Item #: 2233087
CAT #: 89224
UPC: 807154892242
Company wide:
3M

3M FP301-1/16-48"-Red-25-Pcs 1/16

3M Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.
Item #: 0230798
CAT #: FP301-1/16-48"-Red
UPC: 051128599686
Company wide:
Ideal

Tuff-Rod™ Extra Flex Glow Kit, 30 ft. (5 x 6')

30' Glow Fish Pole Kit, Tuff-Rod, Diameter: 3/16", Includes: Fixed Bullet Nose and Threaded Bullet Nose End, (5) 6' Rods.
Item #: 0577245
CAT #: 31-633
UPC: 783250564736
Category: Fish Rods
Company wide:
Leviton

Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, White

Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Item #: 0149758
CAT #: 16R22-UW
UPC: 078477716724
Company wide:
Panduit

Insulation Piercing Connector Kit, 4/0 - 500 MCM, 1kV Rated, Polyamide/Polymer

Insulation Piercing Connector Kit, Cable Run 4/0 - 500 MCM, Taps 14-16 AWG, 1kV Rated, Polyamide Housing With Elastomeric Polymer Insulator
Item #: 1969821
CAT #: VS-CKP1K4/0-500
UPC: 613056812994
Company wide:
Leviton

Female Detachable Plug

Female Detachable PlugFemale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Item #: 0821389
CAT #: 16D31-UO
UPC: 078477715154
Company wide:
nVent Caddy

AF-Ti/T Rod to Z Purlin Clip, 3/8" Hole, Plain, 1/16"–1/4" Flange

Rod to Z Purlin Clip, Rod Size: 3/8"
Item #: 0615684
CAT #: AF146T
UPC: 782856364160
Category: Purlin Clips
Company wide:
Werner Ladder

12' Job Station Step Ladder, Type IAA, 375 lbs

Job Station Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 33-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Item #: 0665704
CAT #: OBEL12
UPC: 051751076400
Company wide:
OZ Gedney

BOX JCT NEMA7

Metallic Junction Box, Hub Size 4 Inch (End/Side), Hub Location End, Side, Overall Size 25-1/4 Inch L x 25-1/4 Inch W x 15-13/16 Inch D, Inner Size 23-7/8 Inch W x 12 Inch D x 23-7/8 Inch H, Wall Thickness 11/16 Inch (Side), 3/4 Inch (Cover), 11/16 Inch (Bottom), Cover Type Bolt-On, Enclosure Class I Div 1 and 2 Group D, Class I Zone 1 and 2 Group IIA, Class II Div 1 and 2 Group E F G, Class III, NEMA 7D/9EFG, Body Material Copper Free Aluminum, Body Finish Gray Epoxy Powder Coated, Cover Material Copper Free Aluminum, Cover Finish Gray Epoxy Powder Coated, Mounting Lug, Approval UL 886, CSA C22.2, Mounting Pan Size 21 Inch W x 21 Inch H, Weight 252 Lb
Item #: 0844744
CAT #: IF242412
UPC: 783126013412
Company wide:
Satco

23WLED/CDL/6/ADJ-CCT/40D

23 Watt Commercial LED Downlight; 6 in.; Color Adjustable; Lumen Adjustable; 120-277 Volt
Item #: 2023357
CAT #: S11815
UPC: 045923118159
Company wide:
Over 29,733 Items found