• Search
  • "ww-732-2 industries, llc"

"ww-732-2 industries, llc"

945 Found
NSI Tork

NSI TL250-2L2 250 MCM - 1/0 AWG, 2

Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork

NSI CD4 U-Type Die #2Cu

Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork

NSI CB50 Conduit Bender 1/2"

Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork

NSI OX-1 Oxide Inhibitor 1 Ounce

Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci

Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork

NSI SSSLW-8 1/2' S/S Lockwasher

Item #: 0252703
CAT #: SSSLW-8
UPC: 662381054272
Company wide:
NSI Tork

NSI HB607 Bronze Bolt 3/8 X 2'

Item #: 0251997
CAT #: HB607
UPC: 662381057259
Company wide:
NSI Tork

NSI EG-10 Ground Clamp HD 1 1/4-2 -

Item #: 0874879
CAT #: EG-10
UPC: 662381010698
Company wide:
NSI Tork

NSI ISE165 Ins Serv Ent Sleeve PNK-

Item #: 0252054
CAT #: ISE165
UPC: 662381028297
Company wide:
NSI Tork

CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac

Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork

NSI 654E Photo WP Plug In 2 Grounde

Item #: 0252855
CAT #: 654E
UPC: 786261161130
Company wide:
NSI Tork

NSI SSFW-8 S.S.Flat Washer 1/2

Item #: 0252700
CAT #: SSFW-8
UPC: 662381054241
Company wide:
NSI Tork

NSI PNC-236G Poly Nail Clip Grey .2

Item #: 0252375
CAT #: PNC-236G
UPC: 662381143044
Company wide:
NSI Tork

TORK DIN200B 120V 16A SPDT 2 CHANNE

Item #: 0875811
CAT #: DIN200B
UPC: 786261821935
Company wide:
NSI Tork

NSI ITD-3/0B 2-PRT BLK MULTITP

Item #: 2138381
CAT #: ITD-3/0B
UPC: 662381994448
Company wide:
NSI Tork

NSI CD16 U-Type Die 350Cu

Item #: 0249794
CAT #: CD16
UPC: 662381171160
Company wide:
NSI Tork

NSI UC-126 U Bolt Clamp 1 Cond. 1

Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork

TWO WAY COAXIAL SPLITTER

Item #: 0251722
CAT #: CS-2
UPC: 662381092205
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt-Bell

Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
NSI Tork

NSI UC-143 U Bolt Clamp 1 Cond. 3 P

Item #: 0250860
CAT #: UC-143
UPC: 662381108197
Company wide:
NSI Tork

#6 Nylon Ring 1/2" Stud, 250 Per Pack

Item #: 0953127
CAT #: R6-50N-BULK
UPC: 662381681898
Company wide:
NSI Tork

NSI UC-102 U Bolt Clamp 1 Cond. 1/4

Item #: 0250840
CAT #: UC-102
UPC: 662381108012
Company wide:
NSI Tork

NSI G-79 Ground Clamp 1/2-1" w/ 3/4

Item #: 0251856
CAT #: G-79
UPC: 662381010445
Company wide:
NSI Tork

NSI TL250-2L2 250 MCM - 1/0 AWG, 2

NSI TL250-2L2 300 MCM - 4/0 A
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork

NSI CD4 U-Type Die #2Cu

NSI CD4 U-TYPE DIE 2 AWG CU B
Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork

NSI CB50 Conduit Bender 1/2"

NSI CB50 CONDUIT BENDER FOR 1
Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork

NSI OX-1 Oxide Inhibitor 1 Ounce

NSI OX-1 OXIDE INHIBITOR EA
Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci

2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 6 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork

NSI SSSLW-8 1/2' S/S Lockwasher

NSI SSSLW-8 STAINLESS STEEL S
Item #: 0252703
CAT #: SSSLW-8
UPC: 662381054272
Company wide:
NSI Tork

NSI HB607 Bronze Bolt 3/8 X 2'

NSI HB607 BRONZE BOLT 3/8" X
Item #: 0251997
CAT #: HB607
UPC: 662381057259
Company wide:
NSI Tork

NSI EG-10 Ground Clamp HD 1 1/4-2 -

NSI EG-10 "GROUND CLAMP 1.25"
Item #: 0874879
CAT #: EG-10
UPC: 662381010698
Company wide:
NSI Tork

NSI ISE165 Ins Serv Ent Sleeve PNK-

NSI ISE165 4/0 - 2 STR INSULA
Item #: 0252054
CAT #: ISE165
UPC: 662381028297
Company wide:
NSI Tork

CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac

2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 5/8" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork

NSI 654E Photo WP Plug In 2 Grounde

TRK 654E TWO OUTLETS PHOTOCEL
Item #: 0252855
CAT #: 654E
UPC: 786261161130
Company wide:
NSI Tork

NSI SSFW-8 S.S.Flat Washer 1/2

NSI SSFW-8 STAINLESS STEEL FL
Item #: 0252700
CAT #: SSFW-8
UPC: 662381054241
Company wide:
NSI Tork

NSI PNC-236G Poly Nail Clip Grey .2

NSI PNC-236G GREY POLYETHYLEN
Item #: 0252375
CAT #: PNC-236G
UPC: 662381143044
Company wide:
NSI Tork

TORK DIN200B 120V 16A SPDT 2 CHANNE

TORK DIN200B TIMER
Item #: 0875811
CAT #: DIN200B
UPC: 786261821935
Company wide:
NSI Tork

NSI ITD-3/0B 2-PRT BLK MULTITP

NSI ITD-3/0B
Item #: 2138381
CAT #: ITD-3/0B
UPC: 662381994448
Company wide:
NSI Tork

NSI CD16 U-Type Die 350Cu

NSI CD16 U-TYPE DIE 350CU RED
Item #: 0249794
CAT #: CD16
UPC: 662381171160
Company wide:
NSI Tork

NSI UC-126 U Bolt Clamp 1 Cond. 1

NSI UC-126 GRD CONN. 1.5" 2/0
Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork

TWO WAY COAXIAL SPLITTER

Two Way Coax Splitter
Item #: 0251722
CAT #: CS-2
UPC: 662381092205
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
NSI Tork

NSI UC-143 U Bolt Clamp 1 Cond. 3 P

NSI UC-143 GRD CONN. 3" 250-2
Item #: 0250860
CAT #: UC-143
UPC: 662381108197
Company wide:
NSI Tork

#6 Nylon Ring 1/2" Stud, 250 Per Pack

NSI R6-50N-BULK 6 AWG NYLON I
Item #: 0953127
CAT #: R6-50N-BULK
UPC: 662381681898
Company wide:
NSI Tork

NSI UC-102 U Bolt Clamp 1 Cond. 1/4

NSI UC-102 GRD CONN. 1/2" ROD
Item #: 0250840
CAT #: UC-102
UPC: 662381108012
Company wide:
NSI Tork

NSI G-79 Ground Clamp 1/2-1" w/ 3/4

NSI G-79 BRONZE GROUND CLAMP
Item #: 0251856
CAT #: G-79
UPC: 662381010445
Company wide:
945 Items found