"gl2n-38 industries, llc"
64 Found
NSI Tork
NSI R2-38N-BULK 2 AWG NYLON I
Item #: 1435911
CAT #: R2-38N-BULK
UPC: 662381681966
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 3/8 Bolt-1 Spac
Item #: 0251880
CAT #: GL10N-38
UPC: 662381338150
Company wide:
NSI Tork
NSI 2042M 225A STACKED NEUTRAL BAR
Item #: 0249686
CAT #: 2042M
UPC: 662381008435
Company wide:
NSI Tork
NSI 2042MB 225A STACKED NEUTRAL BAR
Item #: 0249687
CAT #: 2042MB
UPC: 662381008459
Company wide:
NSI Tork
NSI GL4048B CU CMP Lug Short 4/0 AW
Item #: 0251936
CAT #: GL4048B
UPC: 662381036773
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 3/8 Bolt Size
Item #: 0104124
CAT #: AL4/0-38
UPC: 662381030108
Company wide:
NSI Tork
NSI L40N-383 CU CMP Lug 4/0 AWG 3/8
Item #: 0161031
CAT #: L40N-383
UPC: 662381336019
Company wide:
NSI Tork
CU CMP Lug Long 600 MCM 3/8 Bolt 1 Spac
Item #: 0252210
CAT #: L600N-38
UPC: 662381339263
Company wide:
NSI Tork
CU CMP LUG LONG 500 MCM 3/8 BOLT 1 SPAC
Item #: 0252206
CAT #: L500N-38
UPC: 662381339256
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
NSI CBH75 Conduit Bender Handle 1/2
Item #: 0249771
CAT #: CBH75
UPC: 662381016287
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI R2-38N-BULK 2 AWG NYLON I
NSI R2-38N-BULK 2 AWG NYLON I
Item #: 1435911
CAT #: R2-38N-BULK
UPC: 662381681966
Company wide:
NSI Tork
CU CMP Lug Short 1/0 AWG 3/8 Bolt-1 Spac
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251880
CAT #: GL10N-38
UPC: 662381338150
Company wide:
NSI Tork
NSI 2042M 225A STACKED NEUTRAL BAR
NSI 2042M 225A 4-14 AWG 38 CI
Item #: 0249686
CAT #: 2042M
UPC: 662381008435
Company wide:
NSI Tork
NSI 2042MB 225A STACKED NEUTRAL BAR
NSI 2042MB 225A 4-14 AWG 38 C
Item #: 0249687
CAT #: 2042MB
UPC: 662381008459
Company wide:
NSI Tork
NSI GL4048B CU CMP Lug Short 4/0 AW
NSI GL4048B 4/0 AWG CU COMPRE
Item #: 0251936
CAT #: GL4048B
UPC: 662381036773
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2&-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 3/8 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104124
CAT #: AL4/0-38
UPC: 662381030108
Company wide:
NSI Tork
NSI L40N-383 CU CMP Lug 4/0 AWG 3/8
NSI L40N-383 4/0-38-134
Item #: 0161031
CAT #: L40N-383
UPC: 662381336019
Company wide:
NSI Tork
CU CMP Lug Long 600 MCM 3/8 Bolt 1 Spac
2Hole Long Barrel Copper Compression Lug600 MCM-3/8" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0252210
CAT #: L600N-38
UPC: 662381339263
Company wide:
NSI Tork
CU CMP LUG LONG 500 MCM 3/8 BOLT 1 SPAC
CU CMP LUG LONG 500 MCM 3/8 BOLT 1 SPAC
Item #: 0252206
CAT #: L500N-38
UPC: 662381339256
Company wide:
NSI Tork
NSI Tork S-7
NSI S-7 150 AMP SOLDERING LUG
Item #: 0252630
CAT #: S-7
UPC: 662381005465
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
NSI CBH75 Conduit Bender Handle 1/2
NSI CBH75 3/4" DIAMETER 38" L
Item #: 0249771
CAT #: CBH75
UPC: 662381016287
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
64 Items found