• Search
  • "al1/0-38 industries, llc"

"al1/0-38 industries, llc"

558 Found
NSI Tork

Panel Channel 1" X 2" Narrow Slotted

Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork

Panel Channel 2" X 2" Narrow Slotted

Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

Panel Channel 3" X 3" Lok-Slot Panel

Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork

6 AWG to 4 AWG Insulated Cable Connector

Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
NSI Tork

NSI IPLM4-5 4-14 AWG POLARIS INSULA

Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
NSI Tork

Panel Channel 1" X 2" Narrow Slotted

1 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork

Panel Channel 2" X 2" Narrow Slotted

2 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

1 x 3 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

Panel Channel 3" X 3" Lok-Slot Panel

3 x 3 Standard Slot Panel Channel- Cover Included Made from high-impact, self-extinguishing, warp-proof PVC for routing wires. Restricted slot opening is designed to retain wires and allow for breakout when required. Individual wires are easily traced and removed when necessary. Scored sidewalls allow for easy break-off of panel channel sections. All sizes are supplied with mounting holes and non-slip, snap-on and off covers. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F), Test to UL File up to 50 degrees C (122 degrees F). 94V-0 Rated,
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork

6 AWG to 4 AWG Insulated Cable Connector

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
NSI Tork

NSI IPLM4-5 4-14 AWG POLARIS INSULA

NSI IPLM4-5 4-14 AWG POLARIS
Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
558 Items found