"gla-0 industries, llc"
522 Found
NSI Tork
NSI TL500-4L2 Terminal Lug 500-4/0
Item #: 0252740
CAT #: TL500-4L2
UPC: 662381005939
Company wide:
NSI Tork
NSI UC-332 U Bolt Clamp 3 Cond. 2 P
Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
NSI Tork
NSI TL500-4L4 Terminal Lug 500-4/0
Item #: 0252741
CAT #: TL500-4L4
UPC: 662381005946
Company wide:
NSI Tork
NSI WRD199 Al Wide Range Connector
Item #: 0252761
CAT #: WRD199
UPC: 662381003324
Company wide:
NSI Tork
NSI UC-132 U Bolt Clamp 1 Cond. 2 P
Item #: 0250856
CAT #: UC-132
UPC: 662381108142
Company wide:
NSI Tork
NSI UC-126 U Bolt Clamp 1 Cond. 1
Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork
NSI SPM-1L Service Post One Wire 1
Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
NSI SC-2/0B CU CMP Splice Short 2/0
Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork
Panel Channel 1" X 2" Narrow Slotted
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork
Panel Channel 2" X 2" Narrow Slotted
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork
Panel Channel 1" X 3" Narrow Slotted
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
6 AWG to 4 AWG Insulated Cable Connector
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
Discontinued
NSI Tork
NSI IPLM4-5 4-14 AWG POLARIS INSULA
Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
Discontinued
NSI Tork
NSI TL500-4L2 Terminal Lug 500-4/0
NSI TL500-4L2 500 - 300 MCM 4
Item #: 0252740
CAT #: TL500-4L2
UPC: 662381005939
Company wide:
NSI Tork
NSI UC-332 U Bolt Clamp 3 Cond. 2 P
NSI UC-332 GRD CONN. 2" 2/0-4
Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
NSI Tork
NSI TL500-4L4 Terminal Lug 500-4/0
NSI TL500-4L4 500 - 300 MCM 4
Item #: 0252741
CAT #: TL500-4L4
UPC: 662381005946
Company wide:
NSI Tork
NSI WRD199 Al Wide Range Connector
NSI WRD199 #3-2/0 WIDE RANGE
Item #: 0252761
CAT #: WRD199
UPC: 662381003324
Company wide:
NSI Tork
120Circuit Comb.Connector
Combination Connector 120 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0831530
CAT #: CB-120
UPC: 662381009043
Company wide:
NSI Tork
Single Indent Compressor 250
Mechanical Single-Indent Heavy Duty Lug Crimpers APPLICATIONS: Crimper is a manually operated single-indent compressor tool. It has a wire range of CU-250 MCM to 8 AWG AL-4/0 AWG to 8 AWG. It requires no dies.
Item #: 0250394
CAT #: M-250
UPC: 662381055002
Company wide:
NSI Tork
NSI UC-132 U Bolt Clamp 1 Cond. 2 P
NSI UC-132 GRD CONN. 2" 2/0-4
Item #: 0250856
CAT #: UC-132
UPC: 662381108142
Company wide:
NSI Tork
NSI UC-126 U Bolt Clamp 1 Cond. 1
NSI UC-126 GRD CONN. 1.5" 2/0
Item #: 0250854
CAT #: UC-126
UPC: 662381108128
Company wide:
NSI Tork
NSI SPM-1L Service Post One Wire 1
NSI SPM-1L SERVICE POST CONNE
Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
23 Circuit Comb.Connector
Combination Connector 23 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0886789
CAT #: CB-23
UPC: 662381009036
Company wide:
NSI Tork
NSI SC-2/0B CU CMP Splice Short 2/0
NSI SC-2/0B COPPER TIN PLATED
Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork
Panel Channel 1" X 2" Narrow Slotted
1 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork
Panel Channel 2" X 2" Narrow Slotted
2 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork
Panel Channel 1" X 3" Narrow Slotted
1 x 3 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
3 x 3 Standard Slot Panel Channel- Cover Included Made from high-impact, self-extinguishing, warp-proof PVC for routing wires. Restricted slot opening is designed to retain wires and allow for breakout when required. Individual wires are easily traced and removed when necessary. Scored sidewalls allow for easy break-off of panel channel sections. All sizes are supplied with mounting holes and non-slip, snap-on and off covers. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F), Test to UL File up to 50 degrees C (122 degrees F). 94V-0 Rated,
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
6 AWG to 4 AWG Insulated Cable Connector
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Category:
In-Line Splicers/Reducers - Submersible
Company wide:
Discontinued
NSI Tork
NSI IPLM4-5 4-14 AWG POLARIS INSULA
NSI IPLM4-5 4-14 AWG POLARIS
Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
Discontinued
522 Items found