"b36ic-at"
5,034 Found
DBF Series - Steel 32 Watt Fluorscent Light Fixture (Three Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch
Item #: 0442830
CAT #: S13390
UPC:
Company wide:
CUSTOMER PARKING Unauthorized Cars Will Be Towed Away At Owners Expense Sign
Item #: 0648417
CAT #: 129571
UPC:
Company wide:
100A 3 Pole 4 Wire Plug Assembly - AT Type
Item #: 0111834
CAT #: TOLFIRSTAIDKIT 125
UPC:
Company wide:
OM4 12-fiber, harness, plenum, MPO male to LC duplex, 60CM (24 inch), equal breakout, std. IL., - 36ft.
Item #: 0514338
CAT #: W389ACX4
UPC:
Company wide:
Process Control,kidde Safety,spst Action
Item #: 0048042
CAT #: 101500RSB
UPC: 020967210458
Company wide:
Joslyn Clark
120v 1nc/no 1-pole Open Type Time Delay Relay
Item #: 0680812
CAT #: 713UPD-76
UPC: 749761504500
Company wide:
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Item #: 0187045
CAT #: 753A075
UPC:
Company wide:
NWP Series - Non-Metallic 18 Watt Fluorescent Normal Power Only Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt
Item #: 0114558
CAT #: TOLSCAFFOLD 049
UPC:
Company wide:
Tyco Electronics
Inside corner fitting. Used to join cove raceway at inside corners. Maintains a minimum 1" bend radius of cabling.
Item #: 0046415
CAT #: R10E1Y6V1.5K
UPC: 78519122885
Company wide:
600mmW x 48 RU x 1070mmD S-Type, No Doors, No Sides, POU Brkt, Casters, WH
Item #: 0675326
CAT #: PGCU
UPC: 834844000953
Company wide:
Cable Tie, 28.3"L (719mm), Extra-Heavy, Nylon, Natural
Item #: 0160835
CAT #: S-25M9M-10
UPC:
Company wide:
NV2 Series - Gray Non-Metallic 42 Watt Fluorescent Light Fixture Body -120-277V At 50/60Hz
Item #: 0166529
CAT #: CEL1AGWHUSL LFT
UPC:
Company wide:
Dewalt
FLEXVOLT® 60V MAX* Brushless Reciprocating Saw Kit
Item #: 0138701
CAT #: DCS388T1
UPC: 885911456906
Company wide:
Discontinued
Panduit
Office Furniture Raceway Right Angle Fit
Item #: 0896878
CAT #: OFR20RAOB
UPC: 074983400027
Company wide:
Discontinued
Panduit
T702 Inside Corner Fitting
Item #: 0131326
CAT #: T702ICIW
UPC: 074983630721
Company wide:
Discontinued
Leviton
F-Connector Coax In-Line Coupler - Female to Female
Item #: 0047831
CAT #: C5259
UPC: 078477857236
Company wide:
Discontinued
Milwaukee
5194 HIGH SPEED DIE GRINDER
Item #: 0710321
CAT #: 5194
UPC: 045242021536
Company wide:
Discontinued
EWD 9547DS Coax Jack Aspire Deco Si
MIM XRT2000 TRUE SINEWAVE
2000VA (REQUIRES AT LEAST 1 XRTBP)
Item #: 0322420
CAT #: XRT2000
UPC:
Company wide:
DBF Series - Steel 32 Watt Fluorscent Light Fixture (Three Lamps Not Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch
ULIS13390 SAFTEY GLASSES
Item #: 0442830
CAT #: S13390
UPC:
Company wide:
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 1597329
CAT #: FCN36TE100R2
UPC: 783164381788
Company wide:
CUSTOMER PARKING Unauthorized Cars Will Be Towed Away At Owners Expense Sign
EPIC 12.9571 CORD CONNECTOR
Item #: 0648417
CAT #: 129571
UPC:
Company wide:
100A 3 Pole 4 Wire Plug Assembly - AT Type
TOLFIRSTAIDKIT 125
Item #: 0111834
CAT #: TOLFIRSTAIDKIT 125
UPC:
Company wide:
CRS-H AFU112904 1/2 NPT X M20 F X F
EVL CB-0462G-AT LED PC BOARD
Item #: 0485592
CAT #: CB0462GAT
UPC:
Company wide:
SYLVANIA
F18T5WWRS 24/CS 1/SKU
18W T5 rapid start fluorescent lamp, Warm White phosphor, 3000K color temperature, 52 CRI. 7500 Avg rated life at 3 hrs/start *Sylvania Part # 20911*
Item #: 1620453
CAT #: F18T5/WW/RS
UPC: 046135209116
Company wide:
OM4 12-fiber, harness, plenum, MPO male to LC duplex, 60CM (24 inch), equal breakout, std. IL., - 36ft.
MSD W389ACX-4 (100 PC MIN)
MUST ORDER 100 AT A TIME
Item #: 0514338
CAT #: W389ACX4
UPC:
Company wide:
Process Control,kidde Safety,spst Action
Features: 96 Self-contained Trippers Enable 48 On/off Operation Per Day And 15-minute Minimum On/off Time, Application: Oil Well Pump, School, Businesses Closing Down For Weekend/holiday, Standard: Ul, Csa, Action: Spst, Contact Rating: 5 Amp At 208 To 24
Item #: 0048042
CAT #: 101500RSB
UPC: 020967210458
Company wide:
Joslyn Clark
120v 1nc/no 1-pole Open Type Time Delay Relay
Features: Voltage: 120v, Operating Modes: On/off, Each Universal Pole Consists Of Two Independent Isolated Contacts Suitable For 600v At Opposite Polarity, Standard: Ul, Csa, Timing Range: 0.2sec To 3min, Contact Configuration: 1no-1nc, Number Of Poles: 1
Item #: 0680812
CAT #: 713UPD-76
UPC: 749761504500
Company wide:
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
OTV753/A/075
Item #: 0187045
CAT #: 753A075
UPC:
Company wide:
NWP Series - Non-Metallic 18 Watt Fluorescent Normal Power Only Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt
TOLSCAFFOLD 049
Item #: 0114558
CAT #: TOLSCAFFOLD 049
UPC:
Company wide:
Tyco Electronics
Inside corner fitting. Used to join cove raceway at inside corners. Maintains a minimum 1" bend radius of cabling.
P&B R10-E1-Y6-V1.5K 48V RELAY
Item #: 0046415
CAT #: R10E1Y6V1.5K
UPC: 78519122885
Company wide:
600mmW x 48 RU x 1070mmD S-Type, No Doors, No Sides, POU Brkt, Casters, WH
INE PGCU GATE CONTROLLER UNIT
GCU WITH ACTIVE AS WELL AS PASSIVE TECH. WORKS WITH ALL 900 MHZ REMOTES (INCL G ECHO) AND ALL GAP UNITS. HOWEVER WHEN USED W/ THE ERM TP REMOTE ALSO OPENS THE GATE PASSIVELY AT SHORT RANG E (STILL LONG RANGE WHEN BUT TON MANUALLY PRESSED) ALL OTHER FEATURES SIMILAR TO STANDARD GAP. WEIGAND OUPUT NOT BATTERY OPERATED. 250 REMOTE MEMORY. ADUSTABLE PAS SIVE RANGE
Item #: 0675326
CAT #: PGCU
UPC: 834844000953
Company wide:
Cable Tie, 28.3"L (719mm), Extra-Heavy, Nylon, Natural
PAN PACIFIC S-25M9M-10 RS232
CABLE ASSEMBLY RS232 AT-MODEM DB9 MALE TO DB25 MALE 10' LNG PC ACCESSORIES 16045-10'
Item #: 0160835
CAT #: S-25M9M-10
UPC:
Company wide:
NV2 Series - Gray Non-Metallic 42 Watt Fluorescent Light Fixture Body -120-277V At 50/60Hz
MLECEL1AGWHUSL LEFT ARROW
Item #: 0166529
CAT #: CEL1AGWHUSL LFT
UPC:
Company wide:
Process Cntrl-24 Hour
Features: 96 Self-contained Trippers Enable 48 On/off Operation Per Day And 15-minute Minimum On/off Time, Application: Oil Well Pump, School, Businesses Closing Down For Weekend/holiday, Standard: Ul, Csa, Action: Spst, Contact Rating: 5 Amp At 208 To 24
Item #: 0094764
CAT #: 101500RS
UPC: 020967210212
Company wide:
Micro Switch
ROTARY LIMIT SW WO/ARM
MS 51ML72 ROTARY LIMIT SW WO/ARM
Item #: 0040752
CAT #: 51ML72
UPC: 784549706301
Company wide:
Dewalt
FLEXVOLT® 60V MAX* Brushless Reciprocating Saw Kit
FLEXVOLT® 60V MAX* Brushless Reciprocating Saw 1 Battery Kit, 0 - 3,000 SPM and a 1-1/8 in. Stroke Length, LED Light at the Top of Base, Keyless Lever-Action Blade Clamp, Includes: (x1) DCB606 FLEXVOLT 20V/60V MAX* Battery, (1) DCB118 20/60V MAX* Fast Charger, 1 Blade & Carrying Case
Item #: 0138701
CAT #: DCS388T1
UPC: 885911456906
Category:
Cordless Heavy Duty Reciprocating Saws
Company wide:
Discontinued
Panduit
Office Furniture Raceway Right Angle Fit
Office Furniture Raceway Right Angle FitRight angle fitting. Used to join sections of office furniture raceway at 90° flat junction. Supplied with adhesive tape, Office Beige.
Item #: 0896878
CAT #: OFR20RAOB
UPC: 074983400027
Category:
1-Piece Non-Metallic Raceway Elbows
Company wide:
Discontinued
Panduit
T702 Inside Corner Fitting
Inside corner fitting. Used to join sections of Twin-70 raceway at inside corners. Off White.
Item #: 0131326
CAT #: T702ICIW
UPC: 074983630721
Company wide:
Discontinued
Leviton
F-Connector Coax In-Line Coupler - Female to Female
F-Connector Coax In-Line Coupler - Female to FemaleF-Connector Coupler, 75 Ohms, 20dB at 1 GHz. Suitable for Wall-Plate Mounting.
Item #: 0047831
CAT #: C5259
UPC: 078477857236
Category:
F Connector Couplers
Company wide:
Discontinued
Milwaukee
5194 HIGH SPEED DIE GRINDER
5194 HIGH SPEED DIE GRINDERMilwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 4.5 Amp; Speed: 21000 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Paddle; Maximum Capacity Mounted Wheels Andpoints: 1-5/8 In; Cord Type: 8 Ft Fixed; Length: 13-1/2 In; Tool Weight: 4.500 Lb
Item #: 0710321
CAT #: 5194
UPC: 045242021536
Category:
Corded Grinders
Company wide:
Discontinued
5,034 Items found