"et-cp-13 industries, llc"
38 Found
NSI Tork
WW CORROSION PROTECTION PRINT 2X100X.020
Item #: 1793954
CAT #: WW-CP-202P
UPC: 662381994202
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
Voltage Markers (4) 480 Volts
Item #: 0251053
CAT #: VM-B-13
UPC: 662381151131
Company wide:
NSI Tork
Winged Wire Connector, Grey, 18-8 AWG
Item #: 0661883
CAT #: WWC-G-B
UPC: 662381361905
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
Voltage Markers(1) 480 Volts
Item #: 0251019
CAT #: VM-A-13
UPC: 662381150134
Company wide:
NSI Tork
Voltage Marker Card 480 Volts
Item #: 0251093
CAT #: VM-C-13
UPC: 662381152138
Company wide:
NSI Tork
NSI SM-2-B Saddle Tie Mount Blk .13
Item #: 0252680
CAT #: SM-2-B
UPC: 662381357656
Company wide:
NSI Tork
CU CONN. 4-14 AWG 15 HOLES 13 CIRCUITS
Item #: 0251499
CAT #: 4C-14-15313
UPC: 662381006677
Company wide:
NSI Tork
NSI TWBS14 13 Pc. 1/4 In. Drive Ins
Item #: 0250779
CAT #: TWBS14
UPC: 662381671165
Company wide:
NSI Tork
WW CORROSION PROTECTION PRINT 2X100X.020
WW CORROSION PROTECTION PRINT 2X100X.020
Item #: 1793954
CAT #: WW-CP-202P
UPC: 662381994202
Company wide:
NSI Tork
PARGRV CLAMP
NSI PAA5 AL PARALLEL GROOVE C
Item #: 0252348
CAT #: PAA5
UPC: 662381004024
Company wide:
NSI Tork
1/0-6 AL PARALLEL GR CLMP
1/0-6 AL PARALLEL GR CLMP
Item #: 0252347
CAT #: PAA4
UPC: 662381004017
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Voltage Markers (4) 480 Volts
Voltage Markers 480 Volts, 4ea. 4.5x1.125"
Item #: 0251053
CAT #: VM-B-13
UPC: 662381151131
Category:
Voltage Markers
Company wide:
NSI Tork
Winged Wire Connector, Grey, 18-8 AWG
Winged Wire Connector, Grey, Easy Twist, 18-8 AWG, Bag of 250
Item #: 0661883
CAT #: WWC-G-B
UPC: 662381361905
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for non-insulated terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and Uninsulated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG NON-INSULATED USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
Voltage Markers(1) 480 Volts
Voltage Markers 480 Volts, 1ea. 9x2.25"
Item #: 0251019
CAT #: VM-A-13
UPC: 662381150134
Category:
Voltage Markers
Company wide:
NSI Tork
Voltage Marker Card 480 Volts
Voltage Marker Card 480 Volts, 12ea. .5x2.25"
Item #: 0251093
CAT #: VM-C-13
UPC: 662381152138
Category:
Voltage Markers
Company wide:
NSI Tork
NSI SM-2-B Saddle Tie Mount Blk .13
NSI SM-2-B SADDLE TYPE TIE MO
Item #: 0252680
CAT #: SM-2-B
UPC: 662381357656
Category:
Cable Tie Bases
Company wide:
NSI Tork
CU CONN. 4-14 AWG 15 HOLES 13 CIRCUITS
Copper Multiple Connector 4-14 AWG 15 Hole Copper multiple connectors are made copper and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper wire only.
Item #: 0251499
CAT #: 4C-14-15313
UPC: 662381006677
Category:
Bus Bars
Company wide:
NSI Tork
NSI TWBS14 13 Pc. 1/4 In. Drive Ins
NSI TWBS14 13 PC. 1/4 IN. DRI
Item #: 0250779
CAT #: TWBS14
UPC: 662381671165
Company wide:
38 Items found