"arw_wr_10 dallas print factory, llc"
3,439 Found
Hubbell-Killark
FXS Series - Aluminum Dead-End 1-Pole Tumbler Switch Unit - Factory Sealed - Hub Size 3/4 Inch - 20A - Country Of Origin USA
Item #: 1146813
CAT #: FXS-21CU
UPC: 783936122069
Company wide:
Hubbell-Killark
FXS Series - Aluminum Dead-End 1-Pole Tumbler Switch Unit - Factory Sealed - Hub Size 1/2 Inch - 20A - Country Of Origin USA
Item #: 1146766
CAT #: FXS-11CU
UPC: 783936122052
Company wide:
Hubbell-Killark
FXCS Series - Seal-XM - Aluminum Dead-End Momentary Contact Single Push Button and Pilot Light Control Station - Factory Sealed - 3/4" Hub - Red Button - Clear Lens
Item #: 1137447
CAT #: FXCS-2B13-C-M
UPC: 783936001579
Company wide:
Hubbell-Killark
FXCS Series - Seal-XM - Aluminum Dead-End Maintained Contact 2-Position Keyed Selector Switch Cover With Device - Factory Sealed - Hub Size 3/4" - 2NO/2NC Contact
Item #: 1137613
CAT #: FXCS-2K2A5-M
UPC: 783936002217
Company wide:
HellermannTyton
Termination KIT, ST/SC Multi-Mode app.
Item #: 1260102
CAT #: FCTERMKIT
UPC: 089306239352
Company wide:
Midwest
200A SURFACE MTRD 14X28 LEVER BYPAS
Item #: 0799143
CAT #: R208CR2A034
UPC: 784567209402
Company wide:
GE
15KVA 1P CU 240-120/240 80C DOE
Item #: 1599385
CAT #: 9T83C2570G80
UPC: 783173167281
Company wide:
Brady
BMP21-PLUS Thermal Transfer Printer Kit
Item #: 0098143
CAT #: BMP21-PLUS-KIT1
UPC: 754473928506
Company wide:
Discontinued
Hubbell-Killark
FXS Series - Aluminum Dead-End 1-Pole Tumbler Switch Unit - Factory Sealed - Hub Size 3/4 Inch - 20A - Country Of Origin USA
KIL FXS-21CU TUMB SWT FS 3/4
Item #: 1146813
CAT #: FXS-21CU
UPC: 783936122069
Company wide:
Hubbell-Killark
FXS Series - Aluminum Dead-End 1-Pole Tumbler Switch Unit - Factory Sealed - Hub Size 1/2 Inch - 20A - Country Of Origin USA
KIL FXS-11CU TUMB SWT FS 1/2
Item #: 1146766
CAT #: FXS-11CU
UPC: 783936122052
Company wide:
Hubbell-Killark
FXCS Series - Seal-XM - Aluminum Dead-End Momentary Contact Single Push Button and Pilot Light Control Station - Factory Sealed - 3/4" Hub - Red Button - Clear Lens
KIL FXCS-2B13-C-M SGL MOM PB
Item #: 1137447
CAT #: FXCS-2B13-C-M
UPC: 783936001579
Company wide:
Hubbell-Killark
FXCS Series - Seal-XM - Aluminum Dead-End Maintained Contact 2-Position Keyed Selector Switch Cover With Device - Factory Sealed - Hub Size 3/4" - 2NO/2NC Contact
KIL FXCS-2K2A5-M 2 POS KEY SE
Item #: 1137613
CAT #: FXCS-2K2A5-M
UPC: 783936002217
Company wide:
HellermannTyton
Termination KIT, ST/SC Multi-Mode app.
HellermannTyton offers a complete line of tools and accessories to assist with both factory and field terminated installations. In addition to bulkhead and reel cleaners, we offer complete termination kits that include all of the tools necessary for stripping and terminating fiber optic lines. Termination Kit for ST/SC Multimode Connectors.
Item #: 1260102
CAT #: FCTERMKIT
UPC: 089306239352
Company wide:
Midwest
200A SURFACE MTRD 14X28 LEVER BYPAS
National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Item #: 0799143
CAT #: R208CR2A034
UPC: 784567209402
Company wide:
GE
Thkm 3p 800-amp Frame Only
the K1200 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magneticcircuit Breakers, And Molded-case Switches Rated Up To 1200 Amps And 600 Volts Ac. These Breakers Feature Interchangeable Trips On All Frames. K1200 Breakers Are Available In Two Frames, 800 Ampere Frame (300 To 800 Amperes) And 1200 Ampereframe (600 To 1200 Amperes). Trip Units Are Not Interchangeable Between Frames.complete Circuit Breaker Price Includes Frame, Trip, And Cu/al Line And Load Lugs. Units Will Be Shipped Unassembled Unless Specified "must Be Factory Assembled". The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs. Magnetic Circuit Breakers Must Be Ordered As Components, Including A Frame, Trip, And One Line And One Load Lug Per Pole.
Item #: 0817346
CAT #: THKM836F000
UPC: 783164047035
Company wide:
EWD OSP10D-BK OccSen Dual PIR SP/3W
BULBRITE STRING15/E26-S14KT
48' FACTORY STRING ITEM # 810002
Item #: 0202739
CAT #: 810002
UPC:
Company wide:
GE
15KVA 1P CU 240-120/240 80C DOE
GE Type QL transformers meet NEMA TP-1 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 C insulation system. Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard, weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2006-Copper or a luminu m windings-C opper gr ound strap- Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100PERC factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise. Clear, comprehensive documentation and labeling 2570G80
Item #: 1599385
CAT #: 9T83C2570G80
UPC: 783173167281
Company wide:
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 1597288
CAT #: FCN36TE050R1
UPC: 783164380637
Company wide:
Brady
BMP21-PLUS Thermal Transfer Printer Kit
BMP21-PLUS Portable Label Printer Kit, single Color, 50 Labels/Day, Thermal Transer, Continuous Labels, LCD Display, ABC Keyboard, Barcode Type: 39 & 128, Print Resolution: 203dpi, Max. Label Width: 0.750", Max. Roll Length: 21', Text/Font Sizes: 6-40, Includes: BMP21-PLUS Printer, M21-750-499 Label Cartridge, Hard Case, Li-ION Battery, AC Adapter/Charger, Quick Start Guide, and Lanyard
Item #: 0098143
CAT #: BMP21-PLUS-KIT1
UPC: 754473928506
Category:
Portable Thermal Transfer Printers
Company wide:
Discontinued
3,439 Items found