"vm-a-37"
329 Found
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
Ground Strap Flexible 3/8" X 100
Item #: 0688042
CAT #: SA382C
UPC: 662381011312
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
AL/CU CMP Lug 750 MCM 5/8 Bolt Size
Item #: 0251650
CAT #: AL750-58
UPC: 662381030214
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
Flexible Ground STRap 12", 190A
Item #: 0676023
CAT #: FS1-19-8N
UPC: 662381033505
Company wide:
NSI Tork
NSI CTP-300 Cable Tie Canister Pk A
Item #: 0249842
CAT #: CTP-300
UPC: 662381091703
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 3/8 Bolt Size
Item #: 0104124
CAT #: AL4/0-38
UPC: 662381030108
Company wide:
NSI Tork
6" Red "Buried Electric Line Below"
Item #: 0250948
CAT #: ULT-627
UPC: 662381157270
Company wide:
NSI Tork
3" Red "Buried Electric Line Below"
Item #: 0250940
CAT #: ULT-327
UPC: 662381156273
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
RESI AND COMMERCIAL FIRESTOP- Plus Elastomeric
Item #: 0250012
CAT #: FS-814P
UPC: 662381371904
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
Flexible Ground STRap 12" 330A
Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork
NSI WMB-13 Wire Marker Book Symbols
Item #: 0953142
CAT #: WMB-13
UPC: 662381090126
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac
Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork
Easy Splice UF Splice Kit 3 cond
Item #: 0505539
CAT #: SKSS-3
UPC: 662381169334
Company wide:
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
AL/CU CMP Lug 2/0 AWG 1/2 Bolt Size
Item #: 0251627
CAT #: AL2/0-48
UPC: 662381030078
Company wide:
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
Ground Strap Flexible 3/8" X 100
Flexible Grounding Strap 3/8in. - 100 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Item #: 0688042
CAT #: SA382C
UPC: 662381011312
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6
4 Port Panelboard Lug 350 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251486
CAT #: 4-350L4
UPC: 662381001610
Company wide:
NSI Tork
CU CMP Splice Long 2/0 AWG
Long Barrel TinnedCopperSplice2/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251700
CAT #: C-2/0
UPC: 662381037565
Company wide:
NSI Tork
AL/CU CMP Lug 750 MCM 5/8 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug750MCM -5/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251650
CAT #: AL750-58
UPC: 662381030214
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2&-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
Flexible Ground STRap 12", 190A
Jumper Grounding Strap with Single Flexible Braid 190 AMP - 12in. Flexible braid jumper grounding straps are recommended for motion due to expansion, contraction, vibration and operational movement of current carrying members. Manufactured from flat, extra-flexible tinned braid, they are available in a wide variety of sizes and amperages. The ferrules are made from pure electrolytic copper and are tin-plated. Standard mounting holes are 9/16" NEMA spaded holes.
Item #: 0676023
CAT #: FS1-19-8N
UPC: 662381033505
Company wide:
NSI Tork
NSI CTP-300 Cable Tie Canister Pk A
NSI CTP-300 CABLE TIE CANISTE
Item #: 0249842
CAT #: CTP-300
UPC: 662381091703
Company wide:
NSI Tork
Terminal Lug 1000-500 Bronze
Copper Terminal Lug 1000 - 500 MCM Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252717
CAT #: TL1000
UPC: 662381005755
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 3/8 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104124
CAT #: AL4/0-38
UPC: 662381030108
Company wide:
NSI Tork
CU CMP Splice Long 2 AWG
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0254742
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork
6" Red "Buried Electric Line Below"
Caution Buried Electric Line Below - 6" x 1000 Red Used for the protection, location and identification of underground utility installations. Impervious to alkalines, acids and other soil components. Consists of a 4 mil overall thickness, inert 100 percent virgin low-density polyethylene plastic film formulated for underground use. Environmentally safe ink.
Item #: 0250948
CAT #: ULT-627
UPC: 662381157270
Company wide:
NSI Tork
3" Red "Buried Electric Line Below"
Caution Buried Electric Line Below - 3" x 1000 Red Used for the protection, location and identification of underground utility installations. Impervious to alkalines, acids and other soil components. Consists of a 4 mil overall thickness, inert 100 percent virgin low-density polyethylene plastic film formulated for underground use. Environmentally safe ink.
Item #: 0250940
CAT #: ULT-327
UPC: 662381156273
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug400MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
AL/CU CMP Splice 1000 MCM
Dual Rated Aluminum Splice 1000 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0857259
CAT #: ASC1000T
UPC: 662381032157
Company wide:
NSI Tork
RESI AND COMMERCIAL FIRESTOP- Plus Elastomeric
FireStop 814 Residential and Commercial Caulk - 10 Oz. APPLICATIONS: FireStop814 Fire stopping caulk is a single component, non-combustable, non-intumescent material for residential and commercial applications. Colored red for easy inspection, FireStop814 creates an effective barrier against flames, smoke and toxic gases and has superior adhesion and gunnability. FireStop 814 is for use in annular spaces around wires and pipes, in one- and two-hour fire rated assemblies. It restores the integrity of firestops in residential and commercial construction. Meets UL 1479/ ASTM-E814 standards. SIZE: 10 oz. COLOR: Red
Item #: 0250012
CAT #: FS-814P
UPC: 662381371904
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Easy-Splice UF Cable Direct Burial Splice Kit for 14/3 to 8/3 For simplified splicing of UF cable designed with heavy wall head shrink with sealant. This kit will accommodate 14/3 through 8/3 with ground UF cable and create a direct burial splice. Contains one four-position connector. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
Flexible Ground STRap 12" 330A
Jumper Grounding Strap with Single Flexible Braid 330 AMP - 12in. Flexible braid jumper grounding straps are recommended for motion due to expansion, contraction, vibration and operational movement of current carrying members. Manufactured from flat, extra-flexible tinned braid, they are available in a wide variety of sizes and amperages. The ferrules are made from pure electrolytic copper and are tin-plated. Standard mounting holes are 9/16" NEMA spaded holes.
Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork
NSI WMB-13 Wire Marker Book Symbols
NSI WMB-13 WIRE MARKER BOOK A
Item #: 0953142
CAT #: WMB-13
UPC: 662381090126
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork
Easy Splice UF Splice Kit 3 cond
Easy-Splice Self Sealing UF Splice Kit for 3 Conductor Cable Fully waterproof, submersible and re-enterable splice, through the use of uniquely designed interference fit covers. Kit comes complete with a connector, silicone and cover AWG UF cable.
Item #: 0505539
CAT #: SKSS-3
UPC: 662381169334
Company wide:
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
NSI TL250-2L2 300 MCM - 4/0 A
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
AL/CU CMP Lug 2/0 AWG 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251627
CAT #: AL2/0-48
UPC: 662381030078
Company wide:
329 Items found