• Search
  • "itb35-12 industries, llc"

"itb35-12 industries, llc"

287 Found
NSI Tork

U-Type Die 300 MCM Cu, 4/0 Al

Item #: 0249793
CAT #: CD15A
UPC: 662381171306
Company wide:
NSI Tork

Vinyl Female Disconnect, 50 Per Pack

Item #: 0251756
CAT #: F12-250-3V
UPC: 662381069153
Company wide:
NSI Tork

U Bolt Clamp 2 Cond. 2 Pipe 250-2/0

Item #: 0250874
CAT #: UC-233
UPC: 662381108456
Company wide:
NSI Tork

Ground Clamp HD 2 1/2-4" 10 sol-2 str

Item #: 0251820
CAT #: G-12
UPC: 662381010124
Company wide:
NSI Tork

NSI Tork SB12

Item #: 0252636
CAT #: SB12
UPC: 662381069856
Company wide:
NSI Tork

CU CMP Lug Short 3/0 AWG 1/2 Bolt-Bell

Item #: 0720089
CAT #: GL3048B
UPC: 662381336507
Company wide:
NSI Tork

NSI FCT12-250-3 Compressor Terminal

Item #: 0251801
CAT #: FCT12-250-3
UPC: 662381079190
Company wide:
NSI Tork

16-14 AWG BARE SPADE #10STUD BULK PK/ 1000

Item #: 0252528
CAT #: S12-8N-L-BULK
UPC: 662381301598
Company wide:
NSI Tork

AL/CU CONN 2-14 AWG 12 HOLES 10 CIRCUITS

Item #: 0091487
CAT #: 2-14-12311
UPC: 662381006318
Company wide:
NSI Tork

CU CMP LUG SHORT 500 MCM NEMA MTG-BELL

Item #: 0251946
CAT #: GL500NB
UPC: 662381036858
Company wide:
NSI Tork

NSI SPM-26L Service Post Two Wire 4

Item #: 0094944
CAT #: SPM-26L
UPC: 662381021151
Company wide:
NSI Tork

NSI TA45 Rolling Ball Push to Close

Item #: 0253017
CAT #: TA45
UPC: 786261969965
Company wide:
NSI Tork

NSI HOS-M PIR High Bay OC Sensor 12

Item #: 0252956
CAT #: HOS-M
UPC: 786261982094
Company wide:
NSI Tork

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL

Item #: 0251924
CAT #: GL30NB
UPC: 662381036766
Company wide:
NSI Tork

Flexible Sleeve .738 ID

Item #: 0420271
CAT #: FS040
UPC: 662381191250
Company wide:
NSI Tork

CU CMP Lug Long 500 MCM Nema Mtg-Bell

Item #: 0252208
CAT #: L500NB
UPC: 662381336651
Company wide:
NSI Tork

NSI PG12C-8 Grounding Pigtail 8"-12

Item #: 0252362
CAT #: PG12C-8
UPC: 662381362766
Company wide:
NSI Tork

Flexible Ground STRap 12" 330A

Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork

VINYL INSULATED

Item #: 1435910
CAT #: P12-250-3V
UPC: 662381079374
Company wide:
NSI Tork

NSI IFL12-250-3N-S 12-10 Insulated

Item #: 0250129
CAT #: IFL12-250-3N-S
UPC: 662381079138
Company wide:
NSI Tork

MC Cable Connector, 3/8", Cable Range: 0.50 to .61", Zinc Die Cast

Item #: 2252322
CAT #: 595-DC2
UPC: 781747155955
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS Grey Multi-Tap 6 2 Port OS

Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
NSI Tork

U-Type Die 300 MCM Cu, 4/0 Al

U-Type Compression Die - White 300 MCM Copper - 4/0 AWG Aluminum U-Shaped Compression Dies are for use with the NSi-12 Compression Tool and Other Tools. See Cross-Reference Chart below.
Item #: 0249793
CAT #: CD15A
UPC: 662381171306
Company wide:
NSI Tork

Vinyl Female Disconnect, 50 Per Pack

12-10 AWG Vinyl Insulated Female Disc .250X.032 Tab, 50 Per Pack
Item #: 0251756
CAT #: F12-250-3V
UPC: 662381069153
Company wide:
NSI Tork

U Bolt Clamp 2 Cond. 2 Pipe 250-2/0

Heavy Duty 2 Cable Parallel Ground Connector for 2in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Item #: 0250874
CAT #: UC-233
UPC: 662381108456
Company wide:
NSI Tork

Ground Clamp HD 2 1/2-4" 10 sol-2 str

Heavy Duty Bronze Water Pipe Clamp for 2.5-4in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0251820
CAT #: G-12
UPC: 662381010124
Company wide:
NSI Tork

NSI Tork SB12

NSI SB12 12-10 AWG SHRINK TUB
Item #: 0252636
CAT #: SB12
UPC: 662381069856
Company wide:
NSI Tork

CU CMP Lug Short 3/0 AWG 1/2 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable3/0AWG - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0720089
CAT #: GL3048B
UPC: 662381336507
Company wide:
NSI Tork

NSI FCT12-250-3 Compressor Terminal

NSI FCT12-250-3 12-8 AWG COMP
Item #: 0251801
CAT #: FCT12-250-3
UPC: 662381079190
Company wide:
NSI Tork

16-14 AWG BARE SPADE #10STUD BULK PK/ 1000

12-10 AWG, # 8 Stud Nylon Insulated Locking Spade, 1,000 Per Pack
Item #: 0252528
CAT #: S12-8N-L-BULK
UPC: 662381301598
Company wide:
NSI Tork

AL/CU CONN 2-14 AWG 12 HOLES 10 CIRCUITS

Aluminum Multiple Connector 2-14 AWG Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0091487
CAT #: 2-14-12311
UPC: 662381006318
Company wide:
NSI Tork

CU CMP LUG SHORT 500 MCM NEMA MTG-BELL

CU CMP LUG SHORT 500 MCM NEMA MTG-BELL
Item #: 0251946
CAT #: GL500NB
UPC: 662381036858
Company wide:
NSI Tork

NSI SPM-26L Service Post Two Wire 4

NSI SPM-26L (PACK OF 12) SERVICE POST
Item #: 0094944
CAT #: SPM-26L
UPC: 662381021151
Company wide:
NSI Tork

NSI TA45 Rolling Ball Push to Close

TRK TA45 12-24VAC/DC ROLLING
Item #: 0253017
CAT #: TA45
UPC: 786261969965
Company wide:
NSI Tork

NSI HOS-M PIR High Bay OC Sensor 12

TRK HOS-M 360° HIGH BAY LINE
Item #: 0252956
CAT #: HOS-M
UPC: 786261982094
Company wide:
NSI Tork

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL
Item #: 0251924
CAT #: GL30NB
UPC: 662381036766
Company wide:
NSI Tork

Flexible Sleeve .738 ID

Flexible Sleeve .738 Id, 12 Per Pack
Item #: 0420271
CAT #: FS040
UPC: 662381191250
Company wide:
NSI Tork

CU CMP Lug Long 500 MCM Nema Mtg-Bell

2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 500 MCM - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252208
CAT #: L500NB
UPC: 662381336651
Company wide:
NSI Tork

NSI PG12C-8 Grounding Pigtail 8"-12

NSI PG12C-8 SOLID W COMBO SCR
Item #: 0252362
CAT #: PG12C-8
UPC: 662381362766
Company wide:
NSI Tork

Flexible Ground STRap 12" 330A

Jumper Grounding Strap with Single Flexible Braid 330 AMP - 12in. Flexible braid jumper grounding straps are recommended for motion due to expansion, contraction, vibration and operational movement of current carrying members. Manufactured from flat, extra-flexible tinned braid, they are available in a wide variety of sizes and amperages. The ferrules are made from pure electrolytic copper and are tin-plated. Standard mounting holes are 9/16" NEMA spaded holes.
Item #: 0764190
CAT #: FS1-33-8N
UPC: 662381033512
Company wide:
NSI Tork

VINYL INSULATED

VINYL INSULATED PIGGYBACK 12-10 AWG 50/PK
Item #: 1435910
CAT #: P12-250-3V
UPC: 662381079374
Company wide:
NSI Tork

NSI IFL12-250-3N-S 12-10 Insulated

NSI IFL12-250-3N-S INSULATED
Item #: 0250129
CAT #: IFL12-250-3N-S
UPC: 662381079138
Company wide:
NSI Tork

MC Cable Connector, 3/8", Cable Range: 0.50 to .61", Zinc Die Cast

MC Cable Connector, 3/8 Inch, Cable Range: 0.50 to .61 Inch, 12/2 to 10/3, Rain Tight and Concrete Tight, Zinc Die Cast, For Use With PVC and TECK Jacketed Metal Clad Cable
Item #: 2252322
CAT #: 595-DC2
UPC: 781747155955
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS Grey Multi-Tap 6 2 Port OS

2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
287 Items found