• Search
  • "it-350 industries, llc"

"it-350 industries, llc"

238 Found
NSI Tork

NSI TS350-3 Transformer Stud Connec

Item #: 0250755
CAT #: TS350-3
UPC: 662381023643
Company wide:
NSI Tork

NSI TS350-2-12 Transformer Stud Con

Item #: 0250753
CAT #: TS350-2-12
UPC: 662381023636
Company wide:
NSI Tork

Tap Connector 500 (Al/Cu)

Item #: 0564977
CAT #: TCP500
UPC: 662381021441
Company wide:
NSI Tork

300 Mcm Cu Compression Lug, 1/2 Bolt Size, Bell End

Item #: 0569382
CAT #: L30048B
UPC: 662381337085
Company wide:
NSI Tork

12 Crct Stked Neut W Main

Item #: 0739062
CAT #: 1012M
UPC: 662381008015
Company wide:
NSI Tork

NSI TS350-4 Transformer Stud Connec

Item #: 0250759
CAT #: TS350-4
UPC: 662381023650
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

NSI TS350-6 Transformer Stud Connec

Item #: 0250761
CAT #: TS350-6
UPC: 662381023681
Company wide:
NSI Tork

AL/CU CMP Lug 350 MCM 1/2 Bolt Size

Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork

NSI TS350-2 Transformer Stud Connec

Item #: 0250752
CAT #: TS350-2
UPC: 662381023629
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

225a Stacked Neutral Bar, 24 Circuits

Item #: 0753398
CAT #: 1024M
UPC: 662381008091
Company wide:
NSI Tork

2-Port Black Multi-Tap Pre-Insulated Connector

Item #: 2133401
CAT #: ITD-2/0
UPC: 66238120181
Company wide:
NSI Tork

NSI TCP350 Tap Connector 350 (Al/Cu

Item #: 0252710
CAT #: TCP350
UPC: 662381021434
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 750 6 Port

Item #: 0517124
CAT #: IPLMD750-6
UPC: 662381946041
Company wide:
NSI Tork

POLARIS INS 2 PORT 4A BAG

Item #: 0250292
CAT #: IT-4AB
UPC: 662381970114
Company wide:
NSI Tork

NSI ITD-1/0C WIRE CONNECTOR

Item #: 2138366
CAT #: ITD-1/0C
UPC: 66238120146
Company wide:
NSI Tork

NSI SOTZ350-8 Secondary Trans Conn

Item #: 0250703
CAT #: SOTZ350-8
UPC: 662381024022
Company wide:
NSI Tork

NSI TS350-3 Transformer Stud Connec

NSI TS350-3 350-6 3 CONDUCTOR
Item #: 0250755
CAT #: TS350-3
UPC: 662381023643
Company wide:
NSI Tork

NSI TS350-2-12 Transformer Stud Con

NSI TS350-2-12 350-6 2 CONDUC
Item #: 0250753
CAT #: TS350-2-12
UPC: 662381023636
Company wide:
NSI Tork

Tap Connector 500 (Al/Cu)

Two-Bolt Bronze Plated Tap Connector 500 MCM - 350 MCM Two-bolt bronze plated tap connectors are made of high strength bronze for heavy duty connections. For use with copper, aluminum and steel conductors.
Item #: 0564977
CAT #: TCP500
UPC: 662381021441
Company wide:
NSI Tork

300 Mcm Cu Compression Lug, 1/2 Bolt Size, Bell End

300 Mcm Cu Compression Lug, 1/2 Bolt Size, Bell End
Item #: 0569382
CAT #: L30048B
UPC: 662381337085
Company wide:
NSI Tork

12 Crct Stked Neut W Main

225A Stacked Neutral Bar, 4-14 AWG 12 Circuits & 350 MCM - 6 AWG Main Lug
Item #: 0739062
CAT #: 1012M
UPC: 662381008015
Company wide:
NSI Tork

NSI TS350-4 Transformer Stud Connec

NSI TS350-4 350-6 4 CONDUCTOR
Item #: 0250759
CAT #: TS350-4
UPC: 662381023650
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

NSI TS350-6 Transformer Stud Connec

NSI TS350-6 350-6 6 CONDUCTOR
Item #: 0250761
CAT #: TS350-6
UPC: 662381023681
Company wide:
NSI Tork

AL/CU CMP Lug 350 MCM 1/2 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork

NSI TS350-2 Transformer Stud Connec

NSI TS350-2 350-6 2 CONDUCTOR
Item #: 0250752
CAT #: TS350-2
UPC: 662381023629
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

225a Stacked Neutral Bar, 24 Circuits

225a Stacked Neutral Bar, 4-14 Awg 24 Circuits & 350 Mcm - 6 Awg Main Lug
Item #: 0753398
CAT #: 1024M
UPC: 662381008091
Company wide:
NSI Tork

2-Port Black Multi-Tap Pre-Insulated Connector

2-Port Black Multi-Tap Pre-Insulated Connector, 2/0 – 14 AWG, 600 Volt, Aluminum, Black
Item #: 2133401
CAT #: ITD-2/0
UPC: 66238120181
Company wide:
NSI Tork

NSI TCP350 Tap Connector 350 (Al/Cu

NSI TCP350 BRONZE PLATED TAP
Item #: 0252710
CAT #: TCP350
UPC: 662381021434
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 750 6 Port

6 Wire Polaris 750-250 MCM Non-UL Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Non-UL Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0517124
CAT #: IPLMD750-6
UPC: 662381946041
Company wide:
NSI Tork

POLARIS INS 2 PORT 4A BAG

POLARIS INS 2 PORT 4A BAG
Item #: 0250292
CAT #: IT-4AB
UPC: 662381970114
Company wide:
NSI Tork

NSI ITD-1/0C WIRE CONNECTOR

NSI ITD-1/0C WIRE CONNECTOR
Item #: 2138366
CAT #: ITD-1/0C
UPC: 66238120146
Company wide:
NSI Tork

NSI SOTZ350-8 Secondary Trans Conn

NSI SOTZ350-8 350-6 8 CONDUCT
Item #: 0250703
CAT #: SOTZ350-8
UPC: 662381024022
Company wide:
238 Items found