Search results
3,795 Found
NSI Tork
NSI HWHS8-2-12 8-2 Heavy Wall Heat
Item #: 0252805
CAT #: HWHS8-2-12
UPC: 662381418043
Company wide:
NSI Tork
NEMA Panelboard Lug 800-300 Mcm
Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork
Interval Timer, 30 Minute, Ivory Twist Knob, 20 A, 250 VAC
Item #: 0059231
CAT #: A530M
UPC: 786261150141
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork
Electronic Photocontrol, Zero-Cross LED, 105-305V
Item #: 1662342
CAT #: ZSS124
UPC: 786261789143
Company wide:
NSI Tork
Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC
Item #: 0059234
CAT #: A560M
UPC: 786261150158
Company wide:
NSI Tork
Power Distribution Block, 760A/600V
Item #: 1793824
CAT #: NPDB-24-500-1
UPC: 662381367655
Company wide:
NSI Tork
Photocontrol, Zero Cross Stem Type
Item #: 1662266
CAT #: ZS124
UPC: 786261789136
Company wide:
NSI Tork
NSI 4C-14-15611 CU CONN 4-14 AWG 15
Item #: 0251500
CAT #: 4C-14-15611
UPC: 662381007117
Company wide:
NSI Tork
NSI IPLD4-3 3-PRT BLK MULTITP
Item #: 2242586
CAT #: IPLD4-3
UPC: 662381201201
Company wide:
NSI Tork
NSI IPLD500-8C 500 MCM - 4 AW
Item #: 1435712
CAT #: IPLD500-8C
UPC: 662381996763
Company wide:
NSI Tork
NSI IPL4-5CB POLARIS VISION T
Item #: 1994992
CAT #: IPL4-5CB
UPC: 662381996947
Company wide:
NSI Tork
NSI ISE64 Ins Serv Ent Sleeve BLU-B
Item #: 0904947
CAT #: ISE64
UPC: 662381028037
Company wide:
NSI Tork
3-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG BG
Item #: 2235807
CAT #: IPLD4-3B
UPC: 662381201324
Company wide:
NSI Tork
NSI NPDB-14-750-1 PDB 1 POLE
Item #: 1793813
CAT #: NPDB-14-750-1
UPC: 662381367754
Company wide:
NSI Tork
NSI ISE63 Ins Serv Ent Sleeve BLU-G
Item #: 0252059
CAT #: ISE63
UPC: 662381028020
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
750-250 MCM NON-UL INSLTD MULTTP CONN 3PRT DULSDENT BG
Item #: 2085036
CAT #: IPLD750-3B
UPC: 662381970169
Company wide:
NSI Tork
1 - 2/0 AWG Tap Connector
Tap Connector, Main Conductor Range: 1 Solid - 2/0 AWG Stranded, Tap Conductor Range: 2/0 AWG Stranded - 6 Solid, 1-Conductor. For use with Copper-to-Copper Connections.
Item #: 0626557
CAT #: TC2/0
UPC: 662381021311
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
NSI HWHS8-2-12 8-2 Heavy Wall Heat
NSI HWHS8-2-12 8-2 AWG HEAVY
Item #: 0252805
CAT #: HWHS8-2-12
UPC: 662381418043
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NEMA Panelboard Lug 800-300 Mcm
Nsi 800l2 800-300 Mcm mounting Hole 1 3/4 Center To Center
Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Interval Timer, 30 Minute, Ivory Twist Knob, 20 A, 250 VAC
Interval Timer, 30 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold
Item #: 0059231
CAT #: A530M
UPC: 786261150141
Category:
In-Wall Spring Wound Time Switches
Company wide:
NSI Tork
Easy-Splice Gel Tap 2
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
NSI CTH-4020 Copper C Tap 3/0-4/0 M
NSI CTH-4020 COPPER C TAP 3/0
Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Category:
Ground Clamps With Hub
Company wide:
NSI Tork
Electronic Photocontrol, Zero-Cross LED, 105-305V
Electronic Photocontrol, Zero-Cross LED, 105-305 Volt, 1000-Watt Tungsten, 1800VA Ballast, MOV Surge Protection, Stem Swivel
Item #: 1662342
CAT #: ZSS124
UPC: 786261789143
Category:
Stem & Swivel Mounted Photo Controls
Company wide:
NSI Tork
Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC
Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold, In-Wall Time Switch
Item #: 0059234
CAT #: A560M
UPC: 786261150158
Category:
In-Wall Spring Wound Time Switches
Company wide:
NSI Tork
Power Distribution Block, 760A/600V
Power Distribution Block, 100kA Short Circuit Current Rated (SCCR), Finger Safe IP20 per IEC60529, DIN Rail Mount, Multi-Pole Ganging, NPDB Series PDB, SCCR RMS SYM Amps Of 100kA Rated With AL Or CU Conductors And Proper Fusing, Maximum Ampacity/Pole: 760A, 600V, 35mm DIN Rail Mountable, L: 5.80” x W: 2.75” x H: 3.75”
Item #: 1793824
CAT #: NPDB-24-500-1
UPC: 662381367655
Company wide:
NSI Tork
Photocontrol, Zero Cross Stem Type
Photocontrol, Zero Cross Stem Type, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800Va Ballast, 6A Elec Ballast Led
Item #: 1662266
CAT #: ZS124
UPC: 786261789136
Category:
Stem Mounted Photo Controls
Company wide:
NSI Tork
NSI 4C-14-15611 CU CONN 4-14 AWG 15
NSI 4C-14-15611 COPPER MULTIP
Item #: 0251500
CAT #: 4C-14-15611
UPC: 662381007117
Company wide:
NSI Tork
NSI IPLD4-3 3-PRT BLK MULTITP
NSI IPLD4-3 3-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG
Item #: 2242586
CAT #: IPLD4-3
UPC: 662381201201
Company wide:
NSI Tork
NSI IPLD500-8C 500 MCM - 4 AW
NSI IPLD500-8C 500 MCM - 4 AW
Item #: 1435712
CAT #: IPLD500-8C
UPC: 662381996763
Company wide:
NSI Tork
NSI IPL4-5CB POLARIS VISION T
NSI IPL4-5CB POLARIS VISION T
Item #: 1994992
CAT #: IPL4-5CB
UPC: 662381996947
Company wide:
NSI Tork
NSI SSHN-8 S.S. Nut 1/2
NSI SSHN-8 STAINLESS STEEL HE
Item #: 0252702
CAT #: SSHN-8
UPC: 662381054210
Company wide:
NSI Tork
NSI ISE64 Ins Serv Ent Sleeve BLU-B
NSI ISE64 "6 STR- 4 SOL INSUL
Item #: 0904947
CAT #: ISE64
UPC: 662381028037
Company wide:
NSI Tork
3-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG BG
3-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG BG
Item #: 2235807
CAT #: IPLD4-3B
UPC: 662381201324
Company wide:
NSI Tork
NSI NPDB-14-750-1 PDB 1 POLE
NSI NPDB-14-750-1 PDB 1 POLE,
Item #: 1793813
CAT #: NPDB-14-750-1
UPC: 662381367754
Company wide:
NSI Tork
NSI ISE63 Ins Serv Ent Sleeve BLU-G
NSI ISE63 6 STR - 4 SOL INSUL
Item #: 0252059
CAT #: ISE63
UPC: 662381028020
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
#4 Bare Ring 1/4 Stud
4 AWG Bare Ring 1/4" Stud, 15/Pack
Item #: 0756661
CAT #: R4-14
UPC: 662381065186
Company wide:
NSI Tork
750-250 MCM NON-UL INSLTD MULTTP CONN 3PRT DULSDENT BG
750-250 MCM NON-UL INSLTD MULTTP CONN 3PRT DULSDENT BG
Item #: 2085036
CAT #: IPLD750-3B
UPC: 662381970169
Company wide:
3,795 Items found